Allied Moulded PC234-BH 4" Round Ceiling/Fixture Box, Depth: 2-3/8", Bar Hanger, Non-Metallic

  • Mfr/Brand Name:

    Allied Moulded
  • Mfr Number:

    PC234-BH
  • Rexel Part Number:

    334831
  • UPC:

    085339980322

4" Diameter, Ceiling/Fixture Box with Bar Hanger and Speed Clamps, Non-Metallic, Depth: 2-3/8". Cubic Inches: 23". Fixture Weight: 50 lbs. Adjustable Bracket Length: 16" - 24".

$ 477.75 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Allied Moulded

Mfr Part # PC234-BH

Rexel Part # 334831

UPC 085339980322

UNSPSC 39121316

Cubic Inches 23 in

Diameter 4 in

Material Non-Metallic

Mounting Bracket

Product Depth 2 3/8 in

Type New Work

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch