Arlington FB417S 4" Diameter, Nail-On, Ceiling/Fixture Box

  • Mfr/Brand Name:

    Arlington
  • Mfr Number:

    FB417S
  • Rexel Part Number:

    5999
  • UPC:

    018997721716

4" Diameter, Nail-On, Ceiling/Fixture Box with Bracket, Non-Metallic, Depth: 3-1/2". Cubic Inches: 20". Fixture Weight: 70 lbs. Includes: Nails.

$ 895.60 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Arlington

Mfr Part # FB417S

Rexel Part # 5999

UPC 018997721716

UNSPSC 39121316

Cubic Inches 20 in

Diameter 4 in

Material Non-Metallic

Mounting Nail-On

Product Depth 3 1/2 in

Type New Work

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch