Cantex EZ20CN 4" Round Ceiling/Fixture Box, Depth: 2-3/8", Nail-On, Non-Metallic

  • Mfr/Brand Name:

    Cantex
  • Mfr Number:

    EZ20CN
  • Rexel Part Number:

    227549
  • UPC:

    088700019867

4" Diameter, Nail-On, Ceiling/Fixture Box, Non-Metallic. Depth: 2-3/8". Cubic Inches: 20". Fixture Weight: 50 lbs. Includes: Nails, Clamps.

$ 434.12 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Cantex

Mfr Part # EZ20CN

Rexel Part # 227549

UPC 088700019867

UNSPSC 39121308

Cubic Inches 20 in

Diameter 4 in

Material Non-Metallic

Mounting Nail-On

Product Depth 2 3/8 in

Type New Work

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch