Pass & Seymour S1-20-JFAN 4" Round Ceiling Box, Depth: 2-3/16", Non-Metallic

  • Mfr/Brand Name:

    Pass & Seymour
  • Mfr Number:

    S1-20-JFAN
  • Rexel Part Number:

    104894
  • UPC:

    785007652710

4" Diameter, Nail-On, Ceiling/Fixture Box, Non-Metallic, Depth: 2-3/16". Cubic Inches: 20.25". Fan Weight: 70 lbs. Fixture Weight: 150 lbs. Includes: Nails, Bracket, Clamps.

$ 1,272.45 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Pass & Seymour

Mfr Part # S1-20-JFAN

Rexel Part # 104894

UPC 785007652710

UNSPSC 39121308

Cubic Inches 20.5 in

Diameter 4 in

Material Non-Metallic

Mounting Nail-On

Product Depth 2 3/16 in

Type New Work

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch