Bowers 3R-16-N 3-1/2" Round Ceiling Box, Nail-On, Non-Metallic

  • Mfr/Brand Name:

    Bowers
  • Mfr Number:

    3R-16-N
  • Rexel Part Number:

    475210
  • UPC:

    781720085088

3-1/2" Diameter, Ceiling/Fixture Box, Non-Metallic, Cubic Inches: 16". Posi-Wedge Clamps. Angled Nails.

$ 405.84 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Bowers

Mfr Part # 3R-16-N

Rexel Part # 475210

UPC 781720085088

UNSPSC 39121316

Cubic Inches 16 in

Diameter 3 1/2 in

Material Phenolic

Mounting Nail-On

Product Depth 2 1/4 in

Type New Work

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch