Thomas & Betts 4070-95 4" Diameter, Ceiling/Fixture Box with Bar Hangers

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    4070-95
  • Rexel Part Number:

    16438
  • UPC:

    786358506080

4" Diameter, Ceiling/Fixture Box with Bar Hangers, Phenolic, Depth: 2-3/8". Cubic Inches: 20.8". Fixture Weight: 50 lbs. Adjustable Bracket Length: 16-1/2" - 27". Includes: High Clamps. New Fire Rating. Carlon phenolic boxes can be installed in the same stud cavity of a shared two-hour wall. They may also face opposite directions with only a 3" horizontal separation.

$ 700.94 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Thomas & Betts

Mfr Part # 4070-95

Rexel Part # 16438

UPC 786358506080

UNSPSC 39121316

Cubic Inches 20.8 in

Diameter 4 in

Material Phenolic

Mounting Bracket

Product Depth 2 3/8 in

Type New Work

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch