Thomas & Betts 4070-N 4" Ceiling/Fixture Box, Nail-On, With Bracket

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    4070-N
  • Rexel Part Number:

    16586
  • UPC:

    786358505489

4" Diameter, Nail-On, Ceiling/Fixture Box with Bracket, Phenolic, Depth: 2-3/8". Cubic Inches: 20.8". Fixture Weight: 50 lbs. Includes: Nails, "N" Bracket, High Clamps. New Fire Rating. Carlon phenolic boxes can be installed in the same stud cavity of a s

$ 478.25 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Thomas & Betts

Mfr Part # 4070-N

Rexel Part # 16586

UPC 786358505489

UNSPSC 39121308

Cubic Inches 20.8 in

Diameter 4 in

Material Phenolic

Mounting Nail-On

Product Depth 2 3/8 in

Type New Work

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch