Thomas & Betts 4170-C 4" Diameter, Nail-On, Ceiling/Fixture Box with Bracket

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    4170-C
  • Rexel Part Number:

    332754
  • UPC:

    786358509159

4" Diameter, Nail-On, Ceiling/Fixture Box with Bracket, Phenolic, Depth: 2-7/16". Cubic Inches: 21.5". Includes: Nails, High Clamps. New Fire Rating. Carlon phenolic boxes can be installed in the same stud cavity of a shared two-hour wall. They may also face opposite directions with only a 3" horizontal separation.

$ 369.18 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Thomas & Betts

Mfr Part # 4170-C

Rexel Part # 332754

UPC 786358509159

UNSPSC 39121316

Cubic Inches 21.5 in

Diameter 4 in

Material Phenolic

Mounting Nail-On

Product Depth 2 7/16 in

Type New Work

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch