Carlon B620HG-UPC 4" Diameter, Ceiling/Fixture Box with Bar Hanger

  • Mfr/Brand Name:

    Carlon
  • Mfr Number:

    B620HG-UPC
  • Rexel Part Number:

    408128
  • UPC:

    034481012641

4" Diameter, Ceiling/Fixture Box with Bar Hanger, Non-Metallic, Depth: 2-1/4". Cubic Inches: 20". Fixture Weight: 50 lbs. Adjustable Bracket Length: 11.50" - 14.50".

$ 503.60 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Carlon

Mfr Part # B620HG-UPC

Rexel Part # 408128

UPC 034481012641

UNSPSC 39121316

Cubic Inches 20 in

Diameter 4 in

Material PVC

Mounting Bracket

Product Depth 2 1/4 in

Type New Work

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch