Carlon BH525L 4" Diameter, Nail-On, Ceiling/Fixture Box

  • Mfr/Brand Name:

    Carlon
  • Mfr Number:

    BH525L
  • Rexel Part Number:

    142229
  • UPC:

    034481173434

4" Diameter, Nail-On, Ceiling/Fixture Box, Non-Metallic, Depth: 3". Cubic Inches: 25". Includes: Bracket, Nails, Clamps.

$ 615.43 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Carlon

Mfr Part # BH525L

Rexel Part # 142229

UPC 034481173434

UNSPSC 39121316

Cubic Inches 25 in

Diameter 4 in

Material Non-Metallic

Mounting Nail-On

Product Depth 3 in

Type New Work

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch