Allied Moulded 9338-ESC2 3-1/2" Round Ceiling/Fixture Box, Depth: 2", Old Work, Non-Metallic

  • Mfr/Brand Name:

    Allied Moulded
  • Mfr Number:

    9338-ESC2
  • Rexel Part Number:

    14969
  • UPC:

    085339460152

3-1/2" Diameter, Old Work Ceiling/Fixture Box with Speed Clamps, Thermoset Fiberglass, Depth: 2", Cubic Inches: 14.0". Fixture Weight: 15 lbs, Includes: Snap Bracket with Ears.

$ 279.96 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Allied Moulded

Mfr Part # 9338-ESC2

Rexel Part # 14969

UPC 085339460152

UNSPSC 39121308

Cubic Inches 14 in

Diameter 3 1/2 in

Material Fiberglass

Mounting Old Work

Product Depth 2 in

Type Old Work

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch