Allied Moulded 9369-FB 4" Round Ceiling/Fixture Box, Depth: 1-5/8", Surface Mount, Non-Metallic

  • Mfr/Brand Name:

    Allied Moulded
  • Mfr Number:

    9369-FB
  • Rexel Part Number:

    85129
  • UPC:

    085339765004

4" Diameter, Old Work Ceiling/Fixture Box with Speed Clamps, Surface Mount, Non-Metallic, Depth: 1-5/8", Cubic Inches: 16.0, Fixture Weight: 50lbs, Fan Rating, 35lbs. Includeds: Mounting Hardware.

$ 652.52 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Allied Moulded

Mfr Part # 9369-FB

Rexel Part # 85129

UPC 085339765004

UNSPSC 39121316

Cubic Inches 16 in

Diameter 4 in

Material Non-Metallic

Mounting Surface

Product Depth 1 3/4 in

Type Ceiling Fan Box

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch