Allied Moulded PC223OW 3-1/2" Round Ceiling/Fixture Box, Depth: 2-13/16", Non-Metallic

  • Mfr/Brand Name:

    Allied Moulded
  • Mfr Number:

    PC223OW
  • Rexel Part Number:

    129981
  • UPC:

    085339980285

3-1/2" Diameter, Old Work, 3/0 Switch/Outlet Box, Non-Metallic, Depth: 2-13/16". Cubic Inches: 21.5". Includes: Snap Brackets, Clamps.

$ 257.74 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Allied Moulded

Mfr Part # PC223OW

Rexel Part # 129981

UPC 085339980285

UNSPSC 39121316

Cubic Inches 21.5 in

Diameter 3 1/2 in

Material Non-Metallic

Mounting Old Work

Product Depth 2 13/16 in

Type Old Work

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch