Cantex EZ18CO 3-3/8" Round Ceiling/Fixture Box, Depth: 2-5/8", Non-Metallic

  • Mfr/Brand Name:

    Cantex
  • Mfr Number:

    EZ18CO
  • Rexel Part Number:

    249524
  • UPC:

    088700019935

3-3/8" Round Ceiling/Fixture Box, Depth: 2-5/8", Old Work, Swing Clamps, Cubic Inches: 18 Inch, Non-Metallic

$ 725.12 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Cantex

Mfr Part # EZ18CO

Rexel Part # 249524

UPC 088700019935

UNSPSC 39121308

Cubic Inches 18 in

Diameter 3 3/8 in

Material Non-Metallic

Mounting Old Work

Product Depth 2 5/8 in

Type Old Work

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch