Hubbell-Raco 7122RAC 3-3/8" Round Ceiling/Fixture Box, Depth: 2-13/16", Non-Metallic

  • Mfr/Brand Name:

    Hubbell-Raco
  • Mfr Number:

    7122RAC
  • Rexel Part Number:

    327304
  • UPC:

    05016997122

3-3/8" Round Ceiling/Fixture Box, Depth: 2-13/16", Old Work, Cubic Inches: 18 Inch, Non-Metallic

$ 940.86 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Raco

Mfr Part # 7122RAC

Rexel Part # 327304

UPC 05016997122

UNSPSC 39121316

Cubic Inches 18 in

Diameter 3 3/8 in

Material Non-Metallic

Mounting Old Work

Product Depth 2 13/16 in

Type Old Work

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch