Hubbell-Raco 7922RAC 3-1/2" Round Ceiling Box, 2-13/16" Deep, Old Work, Non-Metallic

  • Mfr/Brand Name:

    Hubbell-Raco
  • Mfr Number:

    7922RAC
  • Rexel Part Number:

    474861
  • UPC:

    05016997922

3-1/2 Inch Round Ceiling Box, 2-13/16 Inch Deep, Old Work, Ground Plate, Cubic Inches: 18, Non-Metallic

$ 1,051.31 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Raco

Mfr Part # 7922RAC

Rexel Part # 474861

UPC 05016997922

UNSPSC 39121316

Cubic Inches 18 in

Diameter 3 1/2 in

Material Non-Metallic

Product Depth 2 13/16 in

Type New Work

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch