Thomas & Betts 3080-9 3-1/2" Ceiling/Fixture Box, Old Work

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    3080-9
  • Rexel Part Number:

    16464
  • UPC:

    786358502709

3-1/2" Diameter, Old Work Ceiling/Fixture Box, Phenolic, Depth: 2-1/8". Cubic Inches: 14". Fixture Weight: 15 lbs (Walls Only). Includes: #9 Snap-In Bracket, High Clamps.

$ 494.34 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Thomas & Betts

Mfr Part # 3080-9

Rexel Part # 16464

UPC 786358502709

UNSPSC 39121308

Cubic Inches 14 in

Diameter 3 1/2 in

Material Phenolic

Mounting Old Work

Product Depth 2 1/8 in

Type Old Work

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch