Carlon B618RP-UPC 4-1/4" Round Old Work Box, Depth: 2-5/8", Swing Ear Mounting Clamps

  • Mfr/Brand Name:

    Carlon
  • Mfr Number:

    B618RP-UPC
  • Rexel Part Number:

    525574
  • UPC:

    03448115233

4-1/4 Inch Round Old Work Box, Depth: 2-5/8 Inch, Swing Ear Mounting Clamps, Cubic Inches: 18, Non-Metallic

$ 701.96 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Carlon

Mfr Part # B618RP-UPC

Rexel Part # 525574

UPC 03448115233

UNSPSC 39121316

Cubic Inches 18 in

Diameter 4 1/4 in

Material PVC

Mounting Old Work

Product Depth 2 5/8 in

Type Old Work

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch