Carlon BH614R 3-1/2" Round Box, Old Work, Cubic Inches: 14.5" Non-Metallic

  • Mfr/Brand Name:

    Carlon
  • Mfr Number:

    BH614R
  • Rexel Part Number:

    17205
  • UPC:

    034481193418

3-1/2" Diameter, 3/0, Old Work Switch/Outlet Box, Non-Metallic, Depth: 2-3/4". Cubic Inches: 14.5". Includes: Snap Brackets, Clamps.

$ 526.85 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Carlon

Mfr Part # BH614R

Rexel Part # 17205

UPC 034481193418

UNSPSC 39121316

Cubic Inches 14.5 in

Diameter 3 1/2 in

Material Non-Metallic

Mounting Old Work

Product Depth 2 1/4 in

Type Old Work

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch