Carlon BH614RP 3-1/2" Round Ceiling/Fixture Box, Depth: 2-3/8", Non-Metallic

  • Mfr/Brand Name:

    Carlon
  • Mfr Number:

    BH614RP
  • Rexel Part Number:

    243380
  • UPC:

    034481189688

3-1/2 Inch Round Ceiling/Fixture Box, Depth: 2-3/8 Inch, Cubic Inches: 14.5, Old Work/New Work, With Ground Lug, Non-Metallic

$ 514.60 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Carlon

Mfr Part # BH614RP

Rexel Part # 243380

UPC 034481189688

UNSPSC 39121316

Cubic Inches 14.5 in

Diameter 3 1/2 in

Material Non-Metallic

Mounting Old Work

Product Depth 2 3/8 in

Type Old Work

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch