3M 130-1x10FT Linerless Rubber Tape 1" X 10'

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    130-1x10FT
  • Rexel Part Number:

    489539
  • UPC:

    054007417514

scotch(r) Linerless Rubber Splicing Tape 130-1x10ft, 1 In X 10 Ft (25 Mm X 3 M), 24 Per Case

$ 9.63 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand 3M

Mfr Part # 130-1x10FT

Rexel Part # 489539

UPC 054007417514

UNSPSC 31201534

Color Black

Length 10 ft

Material Rubber

Product Width 1 in

Type Tape

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch