3M 130C-1x30FT Linerless Rubber Splicing Tape, 1" x 30'

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    130C-1x30FT
  • Rexel Part Number:

    67476
  • UPC:

    054007417538

High Voltage Linerless Rubber Splicing Tape, Scotch, Unprinted. Size: 1" Width, 30' Length. Thickness: 30 mils. Temperature Rating: 194°F. Color: Black.

$ 21.01 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand 3M

Mfr Part # 130C-1x30FT

Rexel Part # 67476

UPC 054007417538

UNSPSC 31201534

Color Black

Length 30 ft

Material Rubber

Product Width 1 in

Type Tape

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch