3M 130C-2-IN-X-15-FT Linerless Rubber Splicing Tape, 2" x 15'

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    130C-2-IN-X-15-FT
  • Rexel Part Number:

    237770
  • UPC:

    05400742167

High Voltage Linerless Rubber Splicing Tape, Scotch, Unprinted. Size: 2" Width, 15' Length. Thickness: 30 mils. Temperature Rating: 194°F. Color: Black.

$ 43.53 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand 3M

Mfr Part # 130C-2-IN-X-15-FT

Rexel Part # 237770

UPC 05400742167

UNSPSC 39131508

Color Black

Length 15 ft

Material Rubber

Product Width 2 in

Type Tape

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch