3M 130C-2x30FT Linerless Rubber Splicing Tape, 2" x 30'

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    130C-2x30FT
  • Rexel Part Number:

    67465
  • UPC:

    054007417545

High Voltage Linerless Rubber Splicing Tape, Scotch, Unprinted. Size: 2" Width, 30' Length. Thickness: 30 mils. Temperature Rating: 194°F. Color: Black.

$ 52.51 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand 3M

Mfr Part # 130C-2x30FT

Rexel Part # 67465

UPC 054007417545

UNSPSC 31201534

Color Black

Length 30 ft

Material Rubber

Product Width 2 in

Type Tape

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch