3M 2242-3/4x15FT Linerless Splicing Compound, 3/4" x 15'

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    2242-3/4x15FT
  • Rexel Part Number:

    67898
  • UPC:

    054007061656

High & Low Voltage Linerless Splicing Compound Tape, Unprinted. Size: 3/4" Width, 15' Length. Thickness: 30 mils. Temperature Rating: 194°F. Color: Black.

$ 9.35 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand 3M

Mfr Part # 2242-3/4x15FT

Rexel Part # 67898

UPC 054007061656

UNSPSC 31201534

Color Black

Length 15 ft

Material Rubber

Product Width 3/4 in

Type Tape

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch