Plymouth 2013 Double Rubber Tape, Non-Adhesive, Black, 2" x 15'

  • Mfr/Brand Name:

    Plymouth
  • Mfr Number:

    2013
  • Rexel Part Number:

    267664
  • UPC:

    69529802013

Double Rubber Tape, Non-Adhesive, Black, 2" x 15'

$ 14.94 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Plymouth

Mfr Part # 2013

Rexel Part # 267664

UPC 69529802013

UNSPSC 39131504

Color Black

Length 15 ft

Material Rubber

Product Width 2 in

Type Tape

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch