3M 2155-1-1/2X22FT Rubber Splicing Tape, 1-1/2" x 22'

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    2155-1-1/2X22FT
  • Rexel Part Number:

    141631
  • UPC:

    05400750349

Low Voltage Rubber Splicing Tape with Liner, Temflex, Unprinted. Size: 1-1/2" Width, 22' Length. Thickness: 30 mils. Temperature Rating: 176°F. Color: Black.

$ 8.39 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand 3M

Mfr Part # 2155-1-1/2X22FT

Rexel Part # 141631

UPC 05400750349

UNSPSC 31201534

Color Black

Length 22 ft

Material Rubber

Product Width 1 1/2 in

Type Tape

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch