3M 2155-3/4X22FT-20RLS Rubber Splicing Tape, 3/4" x 22', Bulk Pack

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    2155-3/4X22FT-20RLS
  • Rexel Part Number:

    331188
  • UPC:

Low Voltage Rubber Splicing Tape with Liner, Temflex, Unprinted. Size: 3/4" Width, 22' Length. Thickness: 30 mils. Temperature Rating: 176°F. Color: Black.

$ 3.92 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand 3M

Mfr Part # 2155-3/4X22FT-20RLS

Rexel Part # 331188

UPC

UNSPSC 31201534

Color Black

Length 22 ft

Material Rubber

Product Width 3/4 in

Type Tape

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch