3M 23-1.5"x30FT High & Low Voltage Splicing Tape with Liner, 1-1/2" x 30' Roll

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    23-1.5"x30FT
  • Rexel Part Number:

    79623
  • UPC:

    054007112143

High & Low Voltage Rubber Splicing Tape with Liner, Self Fusing, Scotch, Unprinted. Size: 1-1/2" Width, 30' Length. Thickness: 30 mils. Temperature Rating: 194°F. Color: Black.

$ 43.62 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand 3M

Mfr Part # 23-1.5"x30FT

Rexel Part # 79623

UPC 054007112143

UNSPSC 31201534

Color Black

Length 30 ft

Material Rubber

Product Width 1 1/2 in

Type Tape

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch