3M 23-3/4"x30FT Rubber Splicing Tape, High/Low Voltage, 3/4" x 30'

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    23-3/4"x30FT
  • Rexel Part Number:

    67432
  • UPC:

    054007150251

High & Low Voltage Rubber Splicing Tape with Liner, Self Fusing, Scotch, Unprinted. Size: 3/4" Width, 30' Length. Thickness: 30 mils. Temperature Rating: 194°F. Color: Black.

$ 23.15 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand 3M

Mfr Part # 23-3/4"x30FT

Rexel Part # 67432

UPC 054007150251

UNSPSC 31201534

Color Black

Length 30 ft

Material Rubber

Product Width 3/4 in

Type Tape

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch