Dottie S1 S-Hook, Steel, 1", 11 Gauge

  • Mfr/Brand Name:

    Dottie
  • Mfr Number:

    S1
  • Rexel Part Number:

    514719
  • UPC:

    78100230805

S Hook, 1", .120" Diameter, 3/16" Opening, Steel, Zinc Plated

$ 12.24 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 100

Mfr / Brand Dottie

Mfr Part # S1

Rexel Part # 514719

UPC 78100230805

UNSPSC 31162603

Length 1 in

Material Steel

Type S Hook

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch