Search results
14 Found
NSI Tork
600 MCM-2 , 4 Hole Stacked Lug Mounting Hole, 1 3/8
Item #: 91317
CAT #: 600T-4
UPC: 662381001849
Company wide:
NSI Tork
NSI 4-1000L4 NEMA PANELBOARD LUG (4
Item #: 1866915
CAT #: 4-1000L4
UPC: 662381001641
Company wide:
NSI Tork
Aluminum Stacking Adaptor 500-1000 MCM
Item #: 164633
CAT #: SA500-1000
UPC: 662381031518
Company wide:
NSI Tork
NEMA Panel Lug 600 Mcm-2 Awg (al/cu)
Item #: 416260
CAT #: 600L2
UPC: 662381001320
Company wide:
NSI Tork
NSI 1000LL2 DOUBLE SCREW LUG 1000-5
Item #: 1123798
CAT #: 1000LL2
UPC: 662381001719
Company wide:
NSI Tork
Step Panel Lug 600-2
2 Port Stacked Lug 600 MCM - 2 AWG Stacked Lugs are large size set screw connectors with wire holes stacked on top of each other to minimize the width of the connector. Made of 6061T-6 aluminum alloy. Tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600 volts (2000V max. per UL486B). UL486A/B Listed. Temperature rating 90 degrees C. Mounting hole spacing is NEMA standard of 1.75".
Item #: 409705
CAT #: 600T-2
UPC: 662381001825
Category:
Aluminum Panelboard Lugs
Company wide:
NSI Tork
600 MCM-2 , 4 Hole Stacked Lug Mounting Hole, 1 3/8
600 MCM-2 , 4 Hole Stacked Lug Mounting Hole, 1 3/8
Item #: 91317
CAT #: 600T-4
UPC: 662381001849
Category:
Aluminum Panelboard Lugs
Company wide:
NSI Tork
ezEX44 Connector. 100/Jar
Dual Rated Turn Prevent Lug (2) 600 MCM - 2 AWG Dual Rated Turn Prevent Lugs are made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. For use with both copper and aluminum conductors. Rated 600V (2000V max. per UL486B). UL 486A/B Listed. Temperature Rating 90 degrees C.
Item #: 115008
CAT #: 2-600TP
UPC: 662381002471
Category:
Aluminum Panelboard Lugs
Company wide:
NSI Tork
Step Panel Lug (3) 600-2
3 Port Stacked Lug 600 MCM - 2 AWG Stacked Lugs are large size set screw connectors with wire holes stacked on top of each other to minimize the width of the connector. Made of 6061T-6 aluminum alloy. Tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600 volts (2000V max. per UL486B). UL486A/B Listed. Temperature rating 90 degrees C. Mounting hole spacing is NEMA standard of 1.38".
Item #: 91325
CAT #: 600T-3
UPC: 662381001832
Category:
Aluminum Panelboard Lugs
Company wide:
NSI Tork
Nema Panel Lug (2)600-2
2 Port Panelboard Lug 600 MCM - 2 AWG Panelboard style for multi-conductor with NEMA mounting hole spacing for turn prevent and secureness. Made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. For use with copper or aluminum conductors. Rated 600 volts (2000V max per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C. All hole spacing is NEMA standard of 1.750".
Item #: 111897
CAT #: 2-600L2
UPC: 662381001429
Category:
Aluminum Panelboard Lugs
Company wide:
NSI Tork
NSI 4-1000L4 NEMA PANELBOARD LUG (4
NSI 4-1000L4 NEMA PANELBOARD
Item #: 1866915
CAT #: 4-1000L4
UPC: 662381001641
Category:
Aluminum Panelboard Lugs
Company wide:
NSI Tork
Aluminum Stacking Adaptor 500-1000 MCM
500 - 1000MCM Dual Rated Stacking Adapters for Aluminum and Copper Compression Terminals DualRated Stacking Adapteris a type of copper compression connector that is produced from tin-plated pure aluminium for good conductivity and corrosion resistance. The adapter allows for thestacking of standard two-hole compression lugs.
Item #: 164633
CAT #: SA500-1000
UPC: 662381031518
Category:
Aluminum Panelboard Lugs
Company wide:
NSI Tork
Dble Screw Lug (2)800-300
2 Port Heavy Duty Dual Rated Transformer Lug 800 MCM - 300 MCM Heavy Duty Dual Rated Transformer Lugs are versatile and reusable set screw connectors made from high strength 6061-T6 aluminum alloy for superior electrical and mechanical performance. Two set screws per wire hole ensure an exceptional connection. Electro-tin plated for low contact resistance. For use with copper or aluminum conductors. Mounting hole spacing is NEMA 1-3/4". Meets or exceeds ANSI C119.4 Class A. Rated 600V. Temperature rating 90 degrees C.
Item #: 626974
CAT #: 2-800LL4
UPC: 662381027177
Category:
Aluminum Panelboard Lugs
Company wide:
NSI Tork
NEMA PANEL LUG (4)800-300
NEMA PANEL LUG (4)800-300
Item #: 1569135
CAT #: 4-800L4
UPC: 662381001634
Category:
Aluminum Panelboard Lugs
Company wide:
NSI Tork
Nema Panel Lug 250-6
1 Port Panelboard Lug 250 MCM - 6 AWG Panelboard style for multi-conductor with NEMA mounting hole spacing for turn prevent and secureness. Made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. For use with copper or aluminum conductors. Rated 600 volts (2000V max per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C. All hole spacing is NEMA standard of 1.750".
Item #: 310267
CAT #: 250L2
UPC: 662381001306
Category:
Aluminum Panelboard Lugs
Company wide:
NSI Tork
Nema Panel Lug (2)800-300
2 Port Panelboard Lug 800 MCM - 350 MCM Panelboard style for multi-conductor with NEMA mounting hole spacing for turn prevent and secureness. Made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. For use with copper or aluminum conductors. Rated 600 volts (2000V max per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C. All hole spacing is NEMA standard of 1.750".
Item #: 634945
CAT #: 2-800L2
UPC: 662381001436
Category:
Aluminum Panelboard Lugs
Company wide:
NSI Tork
NEMA Panel Lug 600 Mcm-2 Awg (al/cu)
Nsi 600l2 NEMA Panel Lug 600 mcm-2 Awg Mounting Hole 1 3/4 Center To Center
Item #: 416260
CAT #: 600L2
UPC: 662381001320
Category:
Aluminum Panelboard Lugs
Company wide:
NSI Tork
600-2 AWG Dble Screw Lug
1 Port Panelboard Lug 600 MCM - 2 AWG Large size set screw connectors with multiple mounting holes for a secure, turn-prevent connection. Made of 6061T-6 aluminum alloy. Tin plated for low contact resistance. For use with copper or aluminum conductors. 600V (2000V max, per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C. All hole spacing is NEMA standard of 1.75".
Item #: 409702
CAT #: 600LL2
UPC: 662381001696
Category:
Aluminum Panelboard Lugs
Company wide:
NSI Tork
NSI 1000LL2 DOUBLE SCREW LUG 1000-5
NSI1000LL2 1000-500 LUG
Item #: 1123798
CAT #: 1000LL2
UPC: 662381001719
Category:
Aluminum Panelboard Lugs
Company wide:
14 Items found