"7-100-004"
1 Found
3M
Bus Bar Tubing (20 Ft)
3m(tm) Bus Bar Tubing Bbi-10a-20`, 20 Feet Per Case 5, 8, & 15KV Bus Bar Ranges: Bar Circumference: 15.43 – 24.14 in.(392 – 613 mm) Rectangular: 8 x 1/4 – 10 x 3/4 in.(203 x 6 – 254 x 19 mm), Square: 5 x 5 – x 6 in.(127 x 127 – 152 x 152 mm), Round: 5 – 7 5/8 in.(127 – 194 mm) 25KV Bus Bar Range: Bar Circumfrence: 15.43 – 19.79 in.(392 – 5.03 mm) Rectangular: 8 x 1/4 – 9 x 3/4 in.(203 x 6 – 229x19mm) Square: 5 x 5 in.(127 x 127 mm). Round: 5 – 6 1/4 in.(127 – 194 mm) 35KV Bus Bar Range: Bar Circumfrence: 15.43 – 16.86 in.(392 – 428 mm), Rectangular: 8 x 1/4 – 8 x 3/4 in.(203 x 6-203x19mm). Square: MEASURE CIRCUMFERENCE, Round: 5 – 5 1/4 in.(127 – 133 mm)
Item #: 481311
CAT #: BBI-10A-RED-20-ROLL
UPC: 051135358788
Category:
Bus Bar Heat Shrink Tubing
Company wide:
1 Item found