Search results

379 Found
NSI Tork

Copper Split Bolt 2 Tin Plated

Item #: 249877
CAT #: N-2SP
UPC: 662381020352
Company wide:
NSI Tork

Copper C Tap 500-250 Main

Item #: 424868
CAT #: CTH-115
UPC: 662381098146
Company wide:
NSI Tork

2-14 Awg Extr. Cu Lug

Item #: 461845
CAT #: 2TC
UPC: 662381005021
Company wide:
NSI Tork

CU CMP Lug Stack 250 MCM

Item #: 463148
CAT #: SL250N
UPC: 662381035530
Company wide:
NSI Tork

NEMA PANEL LUG (4)800-300

Item #: 1569135
CAT #: 4-800L4
UPC: 662381001634
Company wide:
NSI Tork

Copper C Taps 1-3 Main

Item #: 659126
CAT #: CT-107
UPC: 662381098061
Company wide:
NSI Tork

NSI GL25038 CU CMP Lug Short 250 MC

Item #: 971080
CAT #: GL25038
UPC: 662381036438
Company wide:
NSI Tork

Copper C Taps 1/0-2 Main

Item #: 409914
CAT #: CT-108
UPC: 662381098078
Company wide:
NSI Tork

Nema Panel Lug 250-6

Item #: 310267
CAT #: 250L2
UPC: 662381001306
Company wide:
NSI Tork

Copper C Tap 4/0-1 Main

Item #: 472289
CAT #: CTH-111
UPC: 662381098108
Company wide:
NSI Tork

NEMA Panelboard Lug 800-300 Mcm

Item #: 574166
CAT #: 800L2
UPC: 662381001337
Company wide:
NSI Tork

Service Post One Wire 6-3 AWG

Item #: 252640
CAT #: SPM-4L
UPC: 662381021038
Company wide:
NSI Tork

Sol Tap"

Item #: 1224323
CAT #: TC350
UPC: 662381021335
Company wide:
NSI Tork

COPPER SPLIT BOLT 1000

Item #: 2624770
CAT #: N-1000
UPC: 662381020130
Company wide:
NSI Tork

Copper Split Bolt 350 Tin Plated

Item #: 347683
CAT #: N-350SP
UPC: 662381020406
Company wide:
NSI Tork

Dble Screw Lug(2) 350-6

Item #: 302200
CAT #: 2-350LL4
UPC: 662381027061
Company wide:
NSI Tork

1/0-2 Main 1/0-14 Tap

Item #: 327405
CAT #: GP-0WC
UPC: 662381003027
Company wide:
NSI Tork

NSI N-750SP Copper Split Bolt 750 T

Item #: 901157
CAT #: N-750SP
UPC: 662381020420
Company wide:
NSI Tork

4/0 MCM Copper Compression Lug

Item #: 251040
CAT #: L40N
UPC: 662381035127
Company wide:
NSI Tork

NSI L2N-141 CU CMP Lug Long 2 AWG 1

Item #: 1264520
CAT #: L2N-141
UPC: 662381339058
Company wide:
NSI Tork

4/0 AWG Copper Compression Lug

Item #: 1069558
CAT #: L4038
UPC: 662381034304
Company wide:
NSI Tork

AL/CU CMP Splice 6 AWG

Item #: 475451
CAT #: ASC6T
UPC: 662381032003
Company wide:
NSI Tork

AL/CU CMP Splice 2 AWG

Item #: 475457
CAT #: ASC2T
UPC: 662381032027
Company wide:
NSI Tork

AL/CU CONN. 4-14 AWG 5 HOLES 4 CIRCUITS

Item #: 584298
CAT #: 4-600LL6
UPC: 662381027146
Company wide:
NSI Tork

Copper Split Bolt 2 Tin Plated

All Purpose Split Bolt Connector 2 AWG All Purpose Split Bolt Connectors are used for combinations of aluminum to copper, aluminum to aluminum, steel to aluminum, copper to copper, and steel to copper applications. They have an electro-tinned body. UL listed for copper and copperweld wires only. Includes nut, spacer and pressure pad.
Item #: 249877
CAT #: N-2SP
UPC: 662381020352
Company wide:
NSI Tork

Copper C Tap 500-250 Main

Heavy Duty Copper C Tap Grounding Connector for 500 to 250 MCM APPLICATIONS: Copper "C" Taps ensure positive, all-around compression with low-resistance and high pull-out values. Made of high conductivity copper, they satisfy the requirements of NEC250-81 and 250-91 for connecting to the grounding electrode system. Rated 600 Volts.
Item #: 424868
CAT #: CTH-115
UPC: 662381098146
Company wide:
NSI Tork

2-14 Awg Extr. Cu Lug

Nsi 2tc 2-14 Cu Lug
Item #: 461845
CAT #: 2TC
UPC: 662381005021
Company wide:
NSI Tork

CU CMP Lug Stack 250 MCM

2 Hole Long Barrel Copper Stacked Compression Lug 250 MCM - 1/2" Bolt Long Barrel Copper Stacked Compression Lugs is a type of copper compression connector that is produced from high conductivity copper tubing. They are designed for use with the L-N series. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference.
Item #: 463148
CAT #: SL250N
UPC: 662381035530
Company wide:
NSI Tork

NEMA PANEL LUG (4)800-300

NEMA PANEL LUG (4)800-300
Item #: 1569135
CAT #: 4-800L4
UPC: 662381001634
Company wide:
NSI Tork

Copper C Taps 1-3 Main

Nsi Ct-107 C Tap 1-3
Item #: 659126
CAT #: CT-107
UPC: 662381098061
Company wide:
NSI Tork

NSI GL25038 CU CMP Lug Short 250 MC

NSI GL25038 250 MCM CU COMPRE
Item #: 971080
CAT #: GL25038
UPC: 662381036438
Company wide:
NSI Tork

Copper C Taps 1/0-2 Main

Nsi Ct-108 Cu C Taps 1/0-2
Item #: 409914
CAT #: CT-108
UPC: 662381098078
Company wide:
NSI Tork

Nema Panel Lug 250-6

1 Port Panelboard Lug 250 MCM - 6 AWG Panelboard style for multi-conductor with NEMA mounting hole spacing for turn prevent and secureness. Made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. For use with copper or aluminum conductors. Rated 600 volts (2000V max per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C. All hole spacing is NEMA standard of 1.750".
Item #: 310267
CAT #: 250L2
UPC: 662381001306
Company wide:
NSI Tork

Copper C Tap 4/0-1 Main

Heavy Duty Copper C Tap Grounding Connector for 4/0 to 1 AWG APPLICATIONS: Copper "C" Taps ensure positive, all around compression with low-resistance and high pull-out values. Made of high conductivity copper, they satisfy the requirements of NEC250-81 and 250-91 for connecting to the grounding electrode system. Rated 600 Volts.
Item #: 472289
CAT #: CTH-111
UPC: 662381098108
Company wide:
NSI Tork

NEMA Panelboard Lug 800-300 Mcm

Nsi 800l2 800-300 Mcm mounting Hole 1 3/4 Center To Center
Item #: 574166
CAT #: 800L2
UPC: 662381001337
Company wide:
NSI Tork

Service Post One Wire 6-3 AWG

Service Post Connector - One Wire Type 2 SOL Service Post Connectors is used for connecting one or two conductors. Made from high copper content hard-drawn rod. Lay-in feature makes them excellent for continuous loop grounding and bonding. Used to ground to bar or plate. Suitable for direct burial in earth or concrete.
Item #: 252640
CAT #: SPM-4L
UPC: 662381021038
Company wide:
NSI Tork

Sol Tap"

Tap Connector for Copper to Copper, 350 MCM - 4/0 STR Main, 350 MCM - 4 SOL Tap, 600 Volt, Bronze
Item #: 1224323
CAT #: TC350
UPC: 662381021335
Company wide:
NSI Tork

COPPER SPLIT BOLT 1000

COPPER SPLIT BOLT 1000
Item #: 2624770
CAT #: N-1000
UPC: 662381020130
Company wide:
NSI Tork

Copper Split Bolt 350 Tin Plated

All Purpose Split Bolt Connector 350 MCM All Purpose Split Bolt Connectors are used for combinations of aluminum to copper, aluminum to aluminum, steel to aluminum, copper to copper, and steel to copper applications. They have an electro-tinned body. UL listed for copper and copperweld wires only. Includes nut, spacer and pressure pad.
Item #: 347683
CAT #: N-350SP
UPC: 662381020406
Company wide:
NSI Tork

Dble Screw Lug(2) 350-6

2 Port Heavy Duty Dual Rated Transformer Lug 350 MCM - 6 AWG Heavy Duty Dual Rated Transformer Lugs are versatile and reusable set screw connectors made from high strength 6061-T6 aluminum alloy for superior electrical and mechanical performance. Two set screws per wire hole ensure an exceptional connection. Electro-tin plated for low contact resistance. For use with copper or aluminum conductors. Mounting hole spacing is NEMA 1-3/4". Meets or exceeds ANSI C119.4 Class A. Rated 600V. Temperature rating 90 degrees C.
Item #: 302200
CAT #: 2-350LL4
UPC: 662381027061
Company wide:
NSI Tork

1/0-2 Main 1/0-14 Tap

1/0 AWG Parallel "T" Tap Connector With Cover Excellent for tapping off main conductor without cutting due to lay-in feature. Perpendicular tap allows for parallel or "T" tap configuration. Flexible cover allows for either parallel or "T" tap wire entry. Secure snap cover eliminates need for taping. Electro-tin plated for low contact resistance. Rated 600V. Temperature rating 90 degrees C.
Item #: 327405
CAT #: GP-0WC
UPC: 662381003027
Company wide:
NSI Tork

NSI N-750SP Copper Split Bolt 750 T

NSI N-750SP 750 MCM ALL PURPO
Item #: 901157
CAT #: N-750SP
UPC: 662381020420
Company wide:
NSI Tork

4/0 MCM Copper Compression Lug

Copper Compression Lug, Conductor Size: 4/0 AWG, 2-Hole Stud, Long Barrel, Stud Diameter: 1/2".
Item #: 251040
CAT #: L40N
UPC: 662381035127
Company wide:
NSI Tork

NSI L2N-141 CU CMP Lug Long 2 AWG 1

NSI L2N-141 2 AWG CU COMPRESS
Item #: 1264520
CAT #: L2N-141
UPC: 662381339058
Company wide:
NSI Tork

4/0 AWG Copper Compression Lug

Copper Compression Lug, Conductor Size: 4/0 AWG, 1-Hole Stud, Long Barrel, Stud Diameter: 3/8".
Item #: 1069558
CAT #: L4038
UPC: 662381034304
Company wide:
NSI Tork

AL/CU CMP Splice 6 AWG

Dual Rated Aluminum Splice 6 AWG Dual Rated Aluminum Splices are a type of aluminum compression connector that is produced from high conductivity aluminum tubing. Center stop assures proper cable installation. Electro-tin plated for corrosion resistance. Color coded and marked with die index information. Pre-filled with oxide inhibitor and capped with color coded cap.
Item #: 475451
CAT #: ASC6T
UPC: 662381032003
Company wide:
NSI Tork

AL/CU CMP Splice 2 AWG

Dual Rated Aluminum Splice 2 AWG Dual Rated Aluminum Splices are a type of aluminum compression connector that is produced from high conductivity aluminum tubing. Center stop assures proper cable installation. Electro-tin plated for corrosion resistance. Color coded and marked with die index information. Pre-filled with oxide inhibitor and capped with color coded cap.
Item #: 475457
CAT #: ASC2T
UPC: 662381032027
Company wide:
NSI Tork

AL/CU CONN. 4-14 AWG 5 HOLES 4 CIRCUITS

4 Port Heavy Duty Dual Rated Transformer Lug 600 MCM - 2 AWG Heavy Duty Dual Rated Transformer Lugs are versatile and reusable set screw connectors made from high strength 6061-T6 aluminum alloy for superior electrical and mechanical performance. Two set screws per wire hole ensure an exceptional connection. Electro-tin plated for low contact resistance. For use with copper or aluminum conductors. Mounting hole spacing is NEMA 1-3/4". Meets or exceeds ANSI C119.4 Class A. Rated 600V. Temperature rating 90 degrees C.
Item #: 584298
CAT #: 4-600LL6
UPC: 662381027146
Company wide:
379 Items found