Search results

379 Found
NSI Tork

CU CMP Lug Short 1/0 AWG 5/16 Bolt Size

Item #: 678211
CAT #: GL1056
UPC: 662381036339
Company wide:
NSI Tork

Copper C-Tap 350-4/0 Main

Item #: 434966
CAT #: CTH-114
UPC: 662381098139
Company wide:
NSI Tork

NSI L25048B CU CMP Lug Long 250 MCM

Item #: 1267669
CAT #: L25048B
UPC: 662381337078
Company wide:
NSI Tork

NSI L250N-38 CU CMP Lug Long 250 MC

Item #: 1668316
CAT #: L250N-38
UPC: 662381339201
Company wide:
NSI Tork

Copper C Taps 14-12 Main

Item #: 1155652
CAT #: CT-101
UPC: 662381098009
Company wide:
NSI Tork

4/0 Awg Cu Stacked Comp. Lug

Item #: 457064
CAT #: SL40N
UPC: 662381035523
Company wide:
NSI Tork

NSI SPM-22L Service Post Two Wire 1

Item #: 1209920
CAT #: SPM-22L
UPC: 662381021113
Company wide:
NSI Tork

4/0 MCM Copper Compression Lug

Item #: 870686
CAT #: L40N-38
UPC: 662381339195
Company wide:
NSI Tork

NSI 3-350L2/L4 NEMA PANELBOARD LUG

Item #: 730708
CAT #: 3-350L2/L4
UPC: 662381001511
Company wide:
NSI Tork

NSI CT-109 Copper C Tap 2/0-1/0 Mai

Item #: 340334
CAT #: CT-109
UPC: 662381098085
Company wide:
NSI Tork

NSI 250SR ALUMINUM SPLICER RE

Item #: 85431
CAT #: 250SR
UPC: 662381002334
Company wide:
NSI Tork

750 MCM Copper Short Barrel Splice

Item #: 535360
CAT #: SC-750
UPC: 662381037169
Company wide:
NSI Tork

Terminal Lug 500-4/0 Bronze 4 Port

Item #: 496841
CAT #: TL500-3L4
UPC: 662381005908
Company wide:
NSI Tork

GUTTER TAP

Item #: 1092750
CAT #: GP-750WC
UPC: 662381003072
Company wide:
NSI Tork

O Die Tap Covers

Item #: 2624748
CAT #: C5
UPC: 662381011114
Company wide:
NSI Tork

NSI 2-350L4 Nema Panel Lug (2) 350-

Item #: 890047
CAT #: 2-350L4
UPC: 662381026958
Company wide:
NSI Tork

NSI 3-1000LL4 ALUMINUM DOUBLE LUG (

Item #: 2296904
CAT #: 3-1000LL4
UPC: 662381001757
Company wide:
NSI Tork

Nema Panel Lug (3)600-2

Item #: 289160
CAT #: 3-600L2/L4
UPC: 662381001528
Company wide:
NSI Tork

Copper C-Tap 300-2/0 Main

Item #: 663193
CAT #: CTH-113
UPC: 662381098122
Company wide:
NSI Tork

300 MCM Copper Compression Lug

Item #: 113207
CAT #: L300N
UPC: 662381035141
Company wide:
NSI Tork

Compression Lug, Aluminum, 4/0 AWG

Item #: 223408
CAT #: AL4/0N
UPC: 662381031037
Company wide:
NSI Tork

Splicer Reducer 1/0-14

Item #: 110209
CAT #: 1/0SR
UPC: 662381002310
Company wide:
NSI Tork

tinned Copper Splice- Long Barrel, 750 Mcm

Item #: 436445
CAT #: C-750
UPC: 662381037657
Company wide:
NSI Tork

Single Copper Lug 4-14

Item #: 658423
CAT #: 4TC-1
UPC: 662381005069
Company wide:
NSI Tork

CU CMP Lug Short 1/0 AWG 5/16 Bolt Size

1 Hole Short Barrel Copper Compression Lug w/ Peep Hole 1/0 AWG - 5/16" Bolt Short Barrel Copper Compression Lugs with Peep Hole is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Item #: 678211
CAT #: GL1056
UPC: 662381036339
Company wide:
NSI Tork

Copper C-Tap 350-4/0 Main

Heavy Duty Copper C Tap Grounding Connector for 350 MCM to 4/0 AWG APPLICATIONS: Copper "C" Taps ensure positive, all-around compression with low-resistance and high pull-out values. Made of high conductivity copper, they satisfy the requirements of NEC250-81 and 250-91 for connecting to the grounding electrode system. Rated 600 Volts.
Item #: 434966
CAT #: CTH-114
UPC: 662381098139
Company wide:
NSI Tork

NSI L25048B CU CMP Lug Long 250 MCM

"250 Mcm Cu Compression Lug, 1/2 Bolt Size, Bell End"
Item #: 1267669
CAT #: L25048B
UPC: 662381337078
Company wide:
NSI Tork

NSI L250N-38 CU CMP Lug Long 250 MC

NSI L250N-38 250 MCM CU COMPR
Item #: 1668316
CAT #: L250N-38
UPC: 662381339201
Company wide:
NSI Tork

Copper C Taps 14-12 Main

Nsi Ct-101 C Tap Size 12/14
Item #: 1155652
CAT #: CT-101
UPC: 662381098009
Company wide:
NSI Tork

4/0 Awg Cu Stacked Comp. Lug

Nsi Sl40n Stacking Lug Lb Cop
Item #: 457064
CAT #: SL40N
UPC: 662381035523
Company wide:
NSI Tork

NSI SPM-22L Service Post Two Wire 1

NSI SPM22L
Item #: 1209920
CAT #: SPM-22L
UPC: 662381021113
Company wide:
NSI Tork

4/0 MCM Copper Compression Lug

Copper Compression Lug, Conductor Size: 4/0 AWG, 2-Hole Stud, Long Barrel, Stud Diameter: 3/8".
Item #: 870686
CAT #: L40N-38
UPC: 662381339195
Company wide:
NSI Tork

NSI 3-350L2/L4 NEMA PANELBOARD LUG

NSI 3-350L2/L4 NEMA PANELBOAR
Item #: 730708
CAT #: 3-350L2/L4
UPC: 662381001511
Company wide:
NSI Tork

NSI CT-109 Copper C Tap 2/0-1/0 Mai

NSI CT-109 COPPER C TAP 2/0-1
Item #: 340334
CAT #: CT-109
UPC: 662381098085
Company wide:
NSI Tork

NSI 250SR ALUMINUM SPLICER RE

NSI 250SR ALUMINUM SPLICER RE
Item #: 85431
CAT #: 250SR
UPC: 662381002334
Company wide:
NSI Tork

750 MCM Copper Short Barrel Splice

Tinned Copper Splice- Short Barrel, 750 MCM
Item #: 535360
CAT #: SC-750
UPC: 662381037169
Company wide:
NSI Tork

Terminal Lug 500-4/0 Bronze 4 Port

Cast Bronze Terminal Lug 500 - 300 MCM 3 Port 4 Mounting HolesCopper Terminal Lugs are made of high copper alloy. They are used for joining a wide range of cables or terminal blocks.
Item #: 496841
CAT #: TL500-3L4
UPC: 662381005908
Company wide:
NSI Tork

GUTTER TAP

NSI GP-750WC 750 MCM PARALLEL
Item #: 1092750
CAT #: GP-750WC
UPC: 662381003072
Company wide:
NSI Tork

O Die Tap Covers

Nsi C5 Insulating Covers
Item #: 2624748
CAT #: C5
UPC: 662381011114
Company wide:
NSI Tork

NSI 2-350L4 Nema Panel Lug (2) 350-

NSI 2-350L4 LUG 350 MCM-6 AWG
Item #: 890047
CAT #: 2-350L4
UPC: 662381026958
Company wide:
NSI Tork

NSI 3-1000LL4 ALUMINUM DOUBLE LUG (

NSI 3-1000LL4 ALUMINUM DOUBLE
Item #: 2296904
CAT #: 3-1000LL4
UPC: 662381001757
Company wide:
NSI Tork

Nema Panel Lug (3)600-2

3 Port Panelboard Lug 600 MCM - 2 AWG Panelboard style for multi-conductor with NEMA mounting hole spacing for turn prevent and secureness. Made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. For use with copper or aluminum conductors. Rated 600 volts (2000V max per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C. All hole spacing is NEMA standard of 1.750".
Item #: 289160
CAT #: 3-600L2/L4
UPC: 662381001528
Company wide:
NSI Tork

Copper C-Tap 300-2/0 Main

Heavy Duty Copper C Tap Grounding Connector for 300 MCM to 2/0 AWG APPLICATIONS: Copper "C" Taps ensure positive, all-around compression with low-resistance and high pull-out values. Made of high conductivity copper, they satisfy the requirements of NEC250-81 and 250-91 for connecting to the grounding electrode system. Rated 600 Volts.
Item #: 663193
CAT #: CTH-113
UPC: 662381098122
Company wide:
NSI Tork

300 MCM Copper Compression Lug

Copper Compression Lug, Conductor Size: 300 MCM, 2-Hole Stud, Long Barrel, Stud Diameter: 1/2".
Item #: 113207
CAT #: L300N
UPC: 662381035141
Company wide:
NSI Tork

Compression Lug, Aluminum, 4/0 AWG

Compression Lug, Aluminum, 4/0 AWG, 2 Hole, 1/2" Bolt Size, 1-3/4" Hole Spacing
Item #: 223408
CAT #: AL4/0N
UPC: 662381031037
Company wide:
NSI Tork

Splicer Reducer 1/0-14

Aluminum Splicer Reducer 1/0-14 AWG Aluminum Splicer Reducers are used for splicing two copper or aluminum wires of equal or different sizes. Made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600 volts (2000V max. per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C.
Item #: 110209
CAT #: 1/0SR
UPC: 662381002310
Company wide:
NSI Tork

tinned Copper Splice- Long Barrel, 750 Mcm

tinned Copper Splice- Long Barrel, 750 Mcm
Item #: 436445
CAT #: C-750
UPC: 662381037657
Company wide:
NSI Tork

Single Copper Lug 4-14

Single Copper Lug 4-14 AWG Copper connector made from tubular copper. Steel Screw. Suitable for use with copper wire only. 600V (2000V max. per UL486B). Ul 486A/B Listed Wire Connector. Temperature rating 90 degrees C.
Item #: 658423
CAT #: 4TC-1
UPC: 662381005069
Company wide:
379 Items found