Search results

379 Found
NSI Tork

Heavy Duty Dual Rated Transformer Lugs 350 MCM - 6 AWG

Item #: 991190
CAT #: 4-350LL6
UPC: 662381027085
Company wide:
NSI Tork

NSI L4NP CU CMP Lug Long 4 AWH Nema

Item #: 1310245
CAT #: L4NP
UPC: 662381336149
Company wide:
NSI Tork

600 MCM CU COMPRESSION LUG 1/2 BOLT 2H PEEP

Item #: 2865763
CAT #: L600NP
UPC: 662381035295
Company wide:
NSI Tork

Ins Serv Ent Sleeve GRY-RED 2/0-2 STR

Item #: 1815535
CAT #: ISE145
UPC: 662381028204
Company wide:
NSI Tork

6 Awg Cu Compression Lug, 3/8" Bolt Size

Item #: 737579
CAT #: L638
UPC: 662381034281
Company wide:
NSI Tork

Sol Tap"

Item #: 496186
CAT #: TC4/0
UPC: 662381021328
Company wide:
NSI Tork

Ins Serv Ent Sleeve BLK-ORN 3/0-2 SOL

Item #: 546452
CAT #: ISE154
UPC: 662381028235
Company wide:
NSI Tork

NSI ASC2/0T AL/CU CMP Splice 2/0 AW

Item #: 827016
CAT #: ASC2/0T
UPC: 662381032058
Company wide:
NSI Tork

Step Panel Lug (4)800-300

Item #: 167480
CAT #: 800T-4
UPC: 662381001870
Company wide:
NSI Tork

AL/CU CMP Lug MCM 1/2 Bolt Size

Item #: 545162
CAT #: AL250-48
UPC: 662381030122
Company wide:
NSI Tork

CU CMP Lug Long 6 AWG 3/8 Bolt 1 Spac

Item #: 1062532
CAT #: L6N-38
UPC: 662381339300
Company wide:
NSI Tork

CU CMP LUG LONG 750 MCM 3/8 BOLT 1 SPAC

Item #: 2624769
CAT #: L750N-38
UPC: 662381339270
Company wide:
NSI Tork

Trans Lug (4) 600-2 AWG 6 Mtg Holes

Item #: 600801
CAT #: 4-600L6
UPC: 662381027023
Company wide:
NSI Tork

AL/CU CMP Lug 600 MCM 1/2 Bolt Size

Item #: 618427
CAT #: AL600-48
UPC: 662381030184
Company wide:
NSI Tork

Turn Prevent Lug 350-6

Item #: 1024369
CAT #: 350TP
UPC: 662381002426
Company wide:
NSI Tork

NSI L314 CU CMP Lug Long 3 AWG 1/4

Item #: 821684
CAT #: L314
UPC: 662381034236
Company wide:
NSI Tork

NSI L4N-38 CU CMP Lug Long 4 AWG 3/

Item #: 1062531
CAT #: L4N-38
UPC: 662381339041
Company wide:
NSI Tork

INS SERV ENT SLEEVE PNK-GRY 4/0-2/0 STR

Item #: 2866104
CAT #: ISE167
UPC: 662381028310
Company wide:
NSI Tork

CU CMP LUG LONG 4/0 AWG NEMA MTG-PEEP

Item #: 2916604
CAT #: L40NP
UPC: 662381336040
Company wide:
NSI Tork

Heavy Duty Dual Rated Transformer Lugs 350 MCM - 6 AWG

NSI 4-350LL6 LUG 350 MCM-6 AW
Item #: 991190
CAT #: 4-350LL6
UPC: 662381027085
Company wide:
NSI Tork

NSI L4NP CU CMP Lug Long 4 AWH Nema

NSI L4NP #4 AWG MAX WIRE SIZE
Item #: 1310245
CAT #: L4NP
UPC: 662381336149
Company wide:
NSI Tork

600 MCM CU COMPRESSION LUG 1/2 BOLT 2H PEEP

600 MCM CU COMPRESSION LUG 1/2 BOLT 2H PEEP
Item #: 2865763
CAT #: L600NP
UPC: 662381035295
Company wide:
NSI Tork

Ins Serv Ent Sleeve GRY-RED 2/0-2 STR

Pre-Insulated Service Entry Sleeves 2/0 - 2 Str Pre-insulated service entry sleeves are used for fast and easy installation with standard tools. For combinations of aluminum-aluminum and aluminum-copper conductors. Meets the requirements of ANSI C119.4. Rated 600 Volts.
Item #: 1815535
CAT #: ISE145
UPC: 662381028204
Company wide:
NSI Tork

6 Awg Cu Compression Lug, 3/8" Bolt Size

6 Awg Cu Compression Lug, 3/8" Bolt Size
Item #: 737579
CAT #: L638
UPC: 662381034281
Company wide:
NSI Tork

Sol Tap"

Nsi Tc-4/0
Item #: 496186
CAT #: TC4/0
UPC: 662381021328
Company wide:
NSI Tork

Ins Serv Ent Sleeve BLK-ORN 3/0-2 SOL

Pre-Insulated Service Entry Sleeves 3/0 - 2 Sol Pre-insulated service entry sleeves are used for fast and easy installation with standard tools. For combinations of aluminum-aluminum and aluminum-copper conductors. Meets the requirements of ANSI C119.4. Rated 600 Volts.
Item #: 546452
CAT #: ISE154
UPC: 662381028235
Company wide:
NSI Tork

NSI ASC2/0T AL/CU CMP Splice 2/0 AW

NSI ASC2/0T 2/0 AWG ALUM COMP
Item #: 827016
CAT #: ASC2/0T
UPC: 662381032058
Company wide:
NSI Tork

Step Panel Lug (4)800-300

4 Port Stacked Lug 800 - 300 MCM Stacked Lugs are large size set screw connectors with wire holes stacked on top of each other to minimize the width of the connector. Made of 6061T-6 aluminum alloy. Tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600 volts (2000V max. per UL486B). UL486A/B Listed. Temperature rating 90 degrees C. Mounting hole spacing is NEMA standard of 1.75".
Item #: 167480
CAT #: 800T-4
UPC: 662381001870
Company wide:
NSI Tork

AL/CU CMP Lug MCM 1/2 Bolt Size

1 HoleStandard BarrelAluminum Compression Lug250MCM -1/2 Bolt Standard BarrelAluminum Compression Lugs is a type ofaluminum compression connector that is produced from high conductivityaluminum tubing.Center stop assures proper cable installation.They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Item #: 545162
CAT #: AL250-48
UPC: 662381030122
Company wide:
NSI Tork

CU CMP Lug Long 6 AWG 3/8 Bolt 1 Spac

2 Hole Long Barrel Copper Compression Lug 6 AWG - 3/8" Bolt - 1" Mounting Spacing Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. Allows easy inspection of the termination to assure complete cable insertion. Tin-plated to provide corrosion and low contact resistance. Marked with die index and color coded. Listed for 35KV maximum when properly installed. Rated 600V. cULus 486A/B Listed. UL467 Listed on sizes 6 AWG - 3/0 AWG. Temperature rating 90 degrees C.
Item #: 1062532
CAT #: L6N-38
UPC: 662381339300
Company wide:
NSI Tork

CU CMP LUG LONG 750 MCM 3/8 BOLT 1 SPAC

CU CMP LUG LONG 750 MCM 3/8 BOLT 1 SPAC
Item #: 2624769
CAT #: L750N-38
UPC: 662381339270
Company wide:
NSI Tork

Trans Lug (4) 600-2 AWG 6 Mtg Holes

4 Port Aluminum Dual Rated Transformer Lug 600 MCM - 2 AWG Aluminum Dual Rated Transformer Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy for superior electrical and mechanical performance. Two set screws per wire hole ensure an exceptional connection. Electro-tin plated for low resistance. For use with copper or aluminum conductors. Mounting hole spacing is NEMA 1-3/4". Meets or exceeds ANSI C119.4 Class A. Rated 600 Volts. Temperature Rating 90 degrees C.
Item #: 600801
CAT #: 4-600L6
UPC: 662381027023
Company wide:
NSI Tork

AL/CU CMP Lug 600 MCM 1/2 Bolt Size

1 HoleStandard BarrelAluminum Compression Lug600MCM -1/2 Bolt Standard BarrelAluminum Compression Lugs is a type ofaluminum compression connector that is produced from high conductivityaluminum tubing.Center stop assures proper cable installation.They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Item #: 618427
CAT #: AL600-48
UPC: 662381030184
Company wide:
NSI Tork

Turn Prevent Lug 350-6

Dual Rated Turn Prevent Lug 350 MCM - 6 AWG Dual Rated Turn Prevent Lugs are made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. For use with both copper and aluminum conductors. Rated 600V (2000V max. per UL486B). UL 486A/B Listed. Temperature Rating 90 degrees C.
Item #: 1024369
CAT #: 350TP
UPC: 662381002426
Company wide:
NSI Tork

NSI L314 CU CMP Lug Long 3 AWG 1/4

NSI L314 3 AWG CU COMPRESSION
Item #: 821684
CAT #: L314
UPC: 662381034236
Company wide:
NSI Tork

NSI L4N-38 CU CMP Lug Long 4 AWG 3/

NSI L4N-38 4 AWG CU COMPRESSI
Item #: 1062531
CAT #: L4N-38
UPC: 662381339041
Company wide:
NSI Tork

INS SERV ENT SLEEVE PNK-GRY 4/0-2/0 STR

INS SERV ENT SLEEVE PNK-GRY 4/0-2/0 STR
Item #: 2866104
CAT #: ISE167
UPC: 662381028310
Company wide:
NSI Tork

CU CMP LUG LONG 4/0 AWG NEMA MTG-PEEP

CU CMP LUG LONG 4/0 AWG NEMA MTG-PEEP
Item #: 2916604
CAT #: L40NP
UPC: 662381336040
Company wide:
379 Items found