Search results
379 Found
NSI Tork
NSI L25048 CU CMP Lug Long 250 MCM
Item #: 765529
CAT #: L25048
UPC: 662381034137
Company wide:
NSI Tork
CU CMP Lug Short 1 AWG 1/4 Bolt Size
Item #: 601925
CAT #: GL114
UPC: 662381036421
Company wide:
NSI Tork
1/0 AWG Copper Compression Lug
Item #: 1323580
CAT #: L1048
UPC: 662381034076
Company wide:
NSI Tork
tinned Copper Splice- Long Barrel, 6 Awg
Item #: 228405
CAT #: C-6
UPC: 662381037503
Company wide:
NSI Tork
Copper Compression Lug Short 1 AWG, Peep Insp Hole, 5/16" Bolt Size, GREEN
Item #: 834850
CAT #: GL156
UPC: 662381036278
Company wide:
NSI Tork
CU CMP Lug Long 2/0 AWG 3/8 Bolt Size
Item #: 474054
CAT #: L2038
UPC: 662381034083
Company wide:
NSI Tork
NSI BTP350 350 MCM -6 AWG AL. BOX
Item #: 1168095
CAT #: BTP350
UPC: 662381002228
Company wide:
NSI Tork
CU CMP Lug Short 1 AWG 3/8 Bolt Size
Item #: 510803
CAT #: GL138
UPC: 662381036063
Company wide:
NSI Tork
Aluminum Compression Lug 300 MCM, 1/2" Bolt Size 2 Hole, 1 3/4" Hole Spacing AL9CU Blue
Item #: 1110303
CAT #: AL300N
UPC: 662381031051
Company wide:
NSI Tork
CU CMP Lug Short 1/0 AWG 5/16 Bolt-Bell
Item #: 320011
CAT #: GL1056B
UPC: 662381036735
Company wide:
NSI Tork
Trans Lug (6) 600-2 AWG 8 Mtg Holes
Item #: 250011
CAT #: 6-600L8
UPC: 662381027030
Company wide:
NSI Tork
CU CMP Lug Short 350 MCM 1/2 Bolt Size
Item #: 250039
CAT #: GL35048
UPC: 662381036162
Company wide:
NSI Tork
NSI L256 CU CMP Lug Long 2 AWG 5/16
Item #: 2165623
CAT #: L256
UPC: 662381034656
Company wide:
NSI Tork
C-Tap Connector, Copper, 12 - 4 AWG, Color Code Brown
Item #: 464528
CAT #: CT-104
UPC: 662381098030
Company wide:
NSI Tork
CU CMP Lug Short 400 MCM 1/2 Bolt Size
Item #: 462784
CAT #: GL40048
UPC: 662381036179
Company wide:
NSI Tork
CU CMP Lug Short 2/0 AWG 1/2 Bolt Size
Item #: 250018
CAT #: GL2048
UPC: 662381036100
Company wide:
NSI Tork
NSI L614 CU CMP Lug Long 6 AWG 1/4
Item #: 2165625
CAT #: L614
UPC: 662381034007
Company wide:
NSI Tork
NSI L25048 CU CMP Lug Long 250 MCM
NSI L25048 250 MCM CU COMPRES
Item #: 765529
CAT #: L25048
UPC: 662381034137
Company wide:
NSI Tork
ezEX44 Connector. 100/Jar
Dual Rated Turn Prevent Lug (2) 600 MCM - 2 AWG Dual Rated Turn Prevent Lugs are made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. For use with both copper and aluminum conductors. Rated 600V (2000V max. per UL486B). UL 486A/B Listed. Temperature Rating 90 degrees C.
Item #: 115008
CAT #: 2-600TP
UPC: 662381002471
Category:
Aluminum Panelboard Lugs
Company wide:
NSI Tork
CU CMP Lug Short 1 AWG 1/4 Bolt Size
1 HoleShort Barrel Copper Compression Lug w/ PeepHole1 AWG-1/4" Bolt Short Barrel Copper Compression Lugs with PeepHoleis a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Item #: 601925
CAT #: GL114
UPC: 662381036421
Category:
1-Hole Copper Compression Lugs
Company wide:
NSI Tork
1/0 AWG Copper Compression Lug
Copper Compression Lug, Conductor Size: 1/0 AWG, 1-Hole Stud, Long Barrel, Stud Diameter: 1/2". For use with Copper Conductors in Grounding & Bonding Applications
Item #: 1323580
CAT #: L1048
UPC: 662381034076
Company wide:
NSI Tork
tinned Copper Splice- Long Barrel, 6 Awg
tinned Copper Splice- Long Barrel, 6 Awg
Item #: 228405
CAT #: C-6
UPC: 662381037503
Category:
Long Barrel Copper Compression Sleeves
Company wide:
NSI Tork
Copper Compression Lug Short 1 AWG, Peep Insp Hole, 5/16" Bolt Size, GREEN
NSI GL156 1 AWG CU COMPRESSIO
Item #: 834850
CAT #: GL156
UPC: 662381036278
Category:
1-Hole Copper Compression Lugs
Company wide:
NSI Tork
CU CMP Lug Long 2/0 AWG 3/8 Bolt Size
1 Hole Long Barrel Copper Compression Lug 2/0 AWG - 3/8" Bolt Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. They are tin-plated to provide corrosion low contact resistance. Marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed and to cable manufacturer instructions. Temperature rating 90 degrees C. .
Item #: 474054
CAT #: L2038
UPC: 662381034083
Category:
1-Hole Copper Compression Lugs
Company wide:
NSI Tork
1X350-6 LINE 6X2/0-14LOAD
1X350-6 LINE 6X2/0-14LOAD
Item #: 2411905
CAT #: AL500N-NT
UPC: 662381367471
Company wide:
NSI Tork
NSI BTP350 350 MCM -6 AWG AL. BOX
NSI BTP350 350 MCM -6 AWG AL.
Item #: 1168095
CAT #: BTP350
UPC: 662381002228
Category:
1-Conductor Aluminum Mechanical Lugs
Company wide:
NSI Tork
CU CMP Lug Short 1 AWG 3/8 Bolt Size
1 HoleShort Barrel Copper Compression Lug w/ PeepHole1 AWG-3/8" Bolt Short Barrel Copper Compression Lugs with PeepHoleis a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Item #: 510803
CAT #: GL138
UPC: 662381036063
Category:
1-Hole Copper Compression Lugs
Company wide:
NSI Tork
Aluminum Compression Lug 300 MCM, 1/2" Bolt Size 2 Hole, 1 3/4" Hole Spacing AL9CU Blue
NSI AL300N 300 MCM ALUM COMPR
Item #: 1110303
CAT #: AL300N
UPC: 662381031051
Category:
2-Hole Aluminum Compression Lugs
Company wide:
NSI Tork
6-14 AWG Extr. Cu. Lug
Extruded Copper Lug 6-14 AWG Solid one-piece copper connector made from extruded copper for superior mechanical strength and excellent performance. Steel Screw. Suitable for use with copper wire only. 600V (2000V max. per UL486B). UL 486A/B Listed Wire Connectors.
Item #: 816989
CAT #: 6TC
UPC: 662381005007
Category:
1-Conductor Copper Mechanical Lugs
Company wide:
NSI Tork
CU CMP Splice Long 2 AWG
Long Barrel TinnedCopperSplice2 AWG Long Barrel Tinned CopperSplices is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Item #: 228401
CAT #: C-2
UPC: 662381037534
Company wide:
NSI Tork
CU CMP Lug Short 1/0 AWG 5/16 Bolt-Bell
1 Hole Short Barrel Copper Compression Lug for Flexible Copper Cable 1/0AWG - 5/16" Bolt Compression lugs for flexible copper cables are connects that have a gentle, continuous flared end to ensure ease of cable insertion of flexible and extra flexible cables such as locomotive, welding, mining cable and more. The flared end also reduces pressure on the cable strands after installation and protects them from chafing and breakage as a result of cable movement. Tin-plated for corrosion resistance. Rated 600 volts for copper cables only. Single mounting hole.
Item #: 320011
CAT #: GL1056B
UPC: 662381036735
Category:
1-Hole Aluminum Compression Lugs
Company wide:
NSI Tork
Service Post One Wire 4-2 AWG
Service Post Connector - One Wire Type 2 AWG Service Post Connectors is used for connecting one or two conductors. Made from high copper content hard-drawn rod. Lay-in feature makes them excellent for continuous loop grounding and bonding. Used to ground to bar or plate. Suitable for direct burial in earth or concrete.
Item #: 252649
CAT #: SPM-5L
UPC: 662381021045
Category:
1-Wire Service Post Connectors
Company wide:
NSI Tork
Service Post Connector
Service Post Connector, Conductor Range: 2 Solid/Stranded - 2/0 AWG Stranded & 3/0 AWG Solid, 1-Conductor, Stud Size: 1/2" x 13 - 1-1/4", Hex Size: 7/8" x 14.
Item #: 252665
CAT #: SPM-7L
UPC: 662381021069
Category:
1-Wire Service Post Connectors
Company wide:
NSI Tork
Trans Lug (6) 600-2 AWG 8 Mtg Holes
6 Port Aluminum Dual Rated Transformer Lug 600 MCM - 2 AWG Aluminum Dual Rated Transformer Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy for superior electrical and mechanical performance. Two set screws per wire hole ensure an exceptional connection. Electro-tin plated for low resistance. For use with copper or aluminum conductors. Mounting hole spacing is NEMA 1-3/4". Meets or exceeds ANSI C119.4 Class A. Rated 600 Volts. Temperature Rating 90 degrees C.
Item #: 250011
CAT #: 6-600L8
UPC: 662381027030
Category:
4-Conductor Aluminum Mechanical Lugs
Company wide:
NSI Tork
CU CMP Lug Short 350 MCM 1/2 Bolt Size
1 Hole Short Barrel Copper Compression Lug w/ Peep Hole 350 MCM - 1/2" Bolt Short Barrel Copper Compression Lugs with Peep Hole is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Item #: 250039
CAT #: GL35048
UPC: 662381036162
Category:
1-Hole Copper Compression Lugs
Company wide:
NSI Tork
NSI L256 CU CMP Lug Long 2 AWG 5/16
NSI L256 2 AWG CU COMPRESSION
Item #: 2165623
CAT #: L256
UPC: 662381034656
Company wide:
NSI Tork
NSI 350SR ALUMINUM SPLICER RE
NSI 350SR ALUMINUM SPLICER RE
Item #: 110184
CAT #: 350SR
UPC: 662381002341
Category:
Aluminum Splice Reducing Lugs
Company wide:
NSI Tork
C-Tap Connector, Copper, 12 - 4 AWG, Color Code Brown
C-Tap Compression Connector, Copper, 12 - 4 AWG, Color Code Brown, 12 AWG Tap
Item #: 464528
CAT #: CT-104
UPC: 662381098030
Category:
C-Tap Press-On Lugs
Company wide:
NSI Tork
CU CMP Lug Short 400 MCM 1/2 Bolt Size
1 HoleShort Barrel Copper Compression Lug w/ PeepHole400MCM-1/2" Bolt Short Barrel Copper Compression Lugs with PeepHoleis a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Item #: 462784
CAT #: GL40048
UPC: 662381036179
Category:
1-Hole Copper Compression Lugs
Company wide:
NSI Tork
CU CMP Lug Short 2/0 AWG 1/2 Bolt Size
1 Hole Short Barrel Copper Compression Lug w/ Peep Hole 2/0 AWG - 1/2" Bolt Short Barrel Copper Compression Lugs with Peep Hole is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Item #: 250018
CAT #: GL2048
UPC: 662381036100
Category:
1-Hole Copper Compression Lugs
Company wide:
NSI Tork
NSI L614 CU CMP Lug Long 6 AWG 1/4
NSI L614 6 AWG CU COMPRESSION
Item #: 2165625
CAT #: L614
UPC: 662381034007
Company wide:
379 Items found