Search results
372 Found
NSI Tork
CU CMP Lug Short 6 AWG 3/8 Bolt Size
Item #: 111620
CAT #: GL638
UPC: 662381036247
Company wide:
NSI Tork
NSI CTH-4020 Copper C Tap 3/0-4/0 M
Item #: 991702
CAT #: CTH-4020
UPC: 662381022196
Company wide:
NSI Tork
400 MCM Copper Short Barrel Splice
Item #: 1039557
CAT #: SC-400
UPC: 662381037138
Company wide:
NSI Tork
NSI N-1000SP Copper Split Bolt 1000
Item #: 855524
CAT #: N-1000SP
UPC: 662381020437
Company wide:
NSI Tork
600 Mcm Alum Compression Splice(al/cu)
Item #: 564269
CAT #: ASC600T
UPC: 662381032133
Company wide:
NSI Tork
Copper C Tap 2 SOL - 2 STR Run & 8 SOL - 4 STR Tap
Item #: 1152865
CAT #: CTH-24
UPC: 662381022165
Company wide:
NSI Tork
6 Awg Cu Compression Lug, 5/16" Bolt Size
Item #: 250176
CAT #: GL656
UPC: 662381036230
Company wide:
NSI Tork
600 MCM Cu Compression Lug, 2 Hole, GREEN, Bell End
Item #: 997217
CAT #: L600NB
UPC: 662381336668
Company wide:
NSI Tork
NSI AL2-38 AL/CU CMP Lug 2 AWG 3/8
Item #: 861841
CAT #: AL2-38
UPC: 662381030252
Company wide:
NSI Tork
CU CMP Lug Long 4 AWG 3/8 Bolt Size
Item #: 111725
CAT #: L438
UPC: 662381034021
Company wide:
NSI Tork
Heavy Duty Dual Rated Transformer Lugs 350 MCM - 6 AWG
Item #: 991190
CAT #: 4-350LL6
UPC: 662381027085
Company wide:
NSI Tork
CU CMP Splice Short 300 MCM-Bell
Item #: 623735
CAT #: SC-300B
UPC: 662381336866
Company wide:
NSI Tork
NSI L4NP CU CMP Lug Long 4 AWH Nema
Item #: 1310245
CAT #: L4NP
UPC: 662381336149
Company wide:
NSI Tork
600 MCM CU COMPRESSION LUG 1/2 BOLT 2H PEEP
Item #: 2865763
CAT #: L600NP
UPC: 662381035295
Company wide:
NSI Tork
Ins Serv Ent Sleeve GRY-RED 2/0-2 STR
Item #: 1815535
CAT #: ISE145
UPC: 662381028204
Company wide:
NSI Tork
6 Awg Cu Compression Lug, 3/8" Bolt Size
Item #: 737579
CAT #: L638
UPC: 662381034281
Company wide:
NSI Tork
NSI ASC2/0T AL/CU CMP Splice 2/0 AW
Item #: 827016
CAT #: ASC2/0T
UPC: 662381032058
Company wide:
NSI Tork
Single Copper Lug 4-14
Single Copper Lug 4-14 AWG Copper connector made from tubular copper. Steel Screw. Suitable for use with copper wire only. 600V (2000V max. per UL486B). Ul 486A/B Listed Wire Connector. Temperature rating 90 degrees C.
Item #: 658423
CAT #: 4TC-1
UPC: 662381005069
Category:
1-Conductor Copper Mechanical Lugs
Company wide:
NSI Tork
CU CMP Lug Short 6 AWG 3/8 Bolt Size
1 HoleShort Barrel Copper Compression Lug w/ PeepHole6 AWG-3/8" Bolt Short Barrel Copper Compression Lugs with PeepHoleis a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Item #: 111620
CAT #: GL638
UPC: 662381036247
Category:
1-Hole Copper Compression Lugs
Company wide:
NSI Tork
NSI CTH-4020 Copper C Tap 3/0-4/0 M
NSI CTH-4020 COPPER C TAP 3/0
Item #: 991702
CAT #: CTH-4020
UPC: 662381022196
Category:
C-Tap Press-On Lugs
Company wide:
NSI Tork
400 MCM Copper Short Barrel Splice
Tinned Copper Splice- Short Barrel, 400 MCM
Item #: 1039557
CAT #: SC-400
UPC: 662381037138
Company wide:
NSI Tork
2 Awg Parallel Tap Conn.
Nsi Gp-2 2-12 Str parallel Ot T Tap Connector
Item #: 1113137
CAT #: GP-2
UPC: 662381002501
Category:
Aluminum Tap Lugs
Company wide:
NSI Tork
750 MCM Parallel Tap Conn.
750 MCM Parallel "T" Tap Connector Excellent for tapping off main conductor without cutting due to lay-in feature. Perpendicular tap allows for parallel or "T" tap configuration. Electro-tin plated for low contact resistance. Rated 600V. Temperature rating 90 degrees C.
Item #: 32129
CAT #: GP-750
UPC: 662381002563
Category:
Aluminum Tap Lugs
Company wide:
NSI Tork
NSI N-1000SP Copper Split Bolt 1000
NSI N-1000SP 1000 MCM ALL PUR
Item #: 855524
CAT #: N-1000SP
UPC: 662381020437
Category:
Copper Alloy Split Bolts
Company wide:
NSI Tork
600 Mcm Alum Compression Splice(al/cu)
Nsi Asc600t #600 Alum Compres sion Splice
Item #: 564269
CAT #: ASC600T
UPC: 662381032133
Company wide:
NSI Tork
Copper C Tap 2 SOL - 2 STR Run & 8 SOL - 4 STR Tap
NSI CTH-24 COPPER C TAP 2 SOL
Item #: 1152865
CAT #: CTH-24
UPC: 662381022165
Category:
C-Tap Press-On Lugs
Company wide:
NSI Tork
2 AWG Copper Compression Lug
Copper Compression Lug, Conductor Size: 2 AWG, 2-Hole Stud, Long Barrel, Stud Diameter: 1/2".
Item #: 469558
CAT #: L2N
UPC: 662381035066
Company wide:
NSI Tork
6 Awg Cu Compression Lug, 5/16" Bolt Size
6 Awg Cu Compression Lug, 5/16" Bolt Size
Item #: 250176
CAT #: GL656
UPC: 662381036230
Category:
1-Hole Copper Compression Lugs
Company wide:
NSI Tork
Compression C-Tap, Copper
Compression C-Tap, Copper, 4-12 AWG, 600 V, Green Color Code
Item #: 277720
CAT #: CT-105
UPC: 662381098047
Category:
C-Tap Press-On Lugs
Company wide:
NSI Tork
600-2 AWG Dble Screw Lug
1 Port Panelboard Lug 600 MCM - 2 AWG Large size set screw connectors with multiple mounting holes for a secure, turn-prevent connection. Made of 6061T-6 aluminum alloy. Tin plated for low contact resistance. For use with copper or aluminum conductors. 600V (2000V max, per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C. All hole spacing is NEMA standard of 1.75".
Item #: 409702
CAT #: 600LL2
UPC: 662381001696
Category:
Aluminum Panelboard Lugs
Company wide:
NSI Tork
600 MCM Cu Compression Lug, 2 Hole, GREEN, Bell End
NSI L600NB 600 MCM CU COMPRES
Item #: 997217
CAT #: L600NB
UPC: 662381336668
Category:
2-Hole Copper Compression Lugs
Company wide:
NSI Tork
NSI AL2-38 AL/CU CMP Lug 2 AWG 3/8
NSI AL2-38 2 AWG ALUM COMPRES
Item #: 861841
CAT #: AL2-38
UPC: 662381030252
Category:
1-Hole Aluminum Compression Lugs
Company wide:
NSI Tork
CU CMP Lug Long 4 AWG 3/8 Bolt Size
1 Hole Long Barrel Copper Compression Lug 4 AWG - 3/8" Bolt Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. They are tin-plated to provide corrosion low contact resistance. Marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed and to cable manufacturer instructions. Temperature rating 90 degrees C. .
Item #: 111725
CAT #: L438
UPC: 662381034021
Company wide:
NSI Tork
Heavy Duty Dual Rated Transformer Lugs 350 MCM - 6 AWG
NSI 4-350LL6 LUG 350 MCM-6 AW
Item #: 991190
CAT #: 4-350LL6
UPC: 662381027085
Category:
4-Conductor Aluminum Mechanical Lugs
Company wide:
NSI Tork
CU CMP Splice Short 300 MCM-Bell
Short Barrel Copper Compression Splice for Flexible Copper Cable 300MCM Compression splices for flexible copper cables are connects that have flared openings at both ends to ensure ease of cable insertion of flexible and extra flexible cables such as locomotive, welding, mining cable and more. Positive center stop. Tin-plated for corrosion resistance. Rated 600 volts for copper cables only.
Item #: 623735
CAT #: SC-300B
UPC: 662381336866
Company wide:
NSI Tork
NSI L4NP CU CMP Lug Long 4 AWH Nema
NSI L4NP #4 AWG MAX WIRE SIZE
Item #: 1310245
CAT #: L4NP
UPC: 662381336149
Company wide:
NSI Tork
600 MCM CU COMPRESSION LUG 1/2 BOLT 2H PEEP
600 MCM CU COMPRESSION LUG 1/2 BOLT 2H PEEP
Item #: 2865763
CAT #: L600NP
UPC: 662381035295
Company wide:
NSI Tork
Ins Serv Ent Sleeve GRY-RED 2/0-2 STR
Pre-Insulated Service Entry Sleeves 2/0 - 2 Str Pre-insulated service entry sleeves are used for fast and easy installation with standard tools. For combinations of aluminum-aluminum and aluminum-copper conductors. Meets the requirements of ANSI C119.4. Rated 600 Volts.
Item #: 1815535
CAT #: ISE145
UPC: 662381028204
Company wide:
NSI Tork
6 Awg Cu Compression Lug, 3/8" Bolt Size
6 Awg Cu Compression Lug, 3/8" Bolt Size
Item #: 737579
CAT #: L638
UPC: 662381034281
Category:
1-Hole Copper Compression Lugs
Company wide:
NSI Tork
NSI ASC2/0T AL/CU CMP Splice 2/0 AW
NSI ASC2/0T 2/0 AWG ALUM COMP
Item #: 827016
CAT #: ASC2/0T
UPC: 662381032058
Company wide:
372 Items found