Search results
119 Found
NSI Tork
NSI 3-350L2/L4 NEMA PANELBOARD LUG
Item #: 730708
CAT #: 3-350L2/L4
UPC: 662381001511
Company wide:
NSI Tork
Terminal Lug 500-4/0 Bronze 4 Port
Item #: 496841
CAT #: TL500-3L4
UPC: 662381005908
Company wide:
NSI Tork
NSI 3-1000LL4 ALUMINUM DOUBLE LUG (
Item #: 2296904
CAT #: 3-1000LL4
UPC: 662381001757
Company wide:
NSI Tork
NSI 2-350L4 Nema Panel Lug (2) 350-
Item #: 890047
CAT #: 2-350L4
UPC: 662381026958
Company wide:
NSI Tork
NSI GP-250 250MCM PARALLEL TAP CONN
Item #: 1646043
CAT #: GP-250
UPC: 662381002532
Company wide:
NSI Tork
NSI 8-350L8 Trans Lug (8) 350-6 AWG
Item #: 1104430
CAT #: 8-350L8
UPC: 662381026996
Company wide:
NSI Tork
NSI 1000LL2 DOUBLE SCREW LUG 1000-5
Item #: 1123798
CAT #: 1000LL2
UPC: 662381001719
Company wide:
NSI Tork
Heavy Duty Dual Rated Transformer Lugs 350 MCM - 6 AWG
Item #: 991190
CAT #: 4-350LL6
UPC: 662381027085
Company wide:
NSI Tork
Trans Lug (4) 600-2 AWG 6 Mtg Holes
Item #: 600801
CAT #: 4-600L6
UPC: 662381027023
Company wide:
NSI Tork
500-350 Main 500-2 Tap
500 MCM Parallel "T" Tap Connector With Cover Excellent for tapping off main conductor without cutting due to lay-in feature. Perpendicular tap allows for parallel or "T" tap configuration. Flexible cover allows for either parallel or "T" tap wire entry. Secure snap cover eliminates need for taping. Electro-tin plated for low contact resistance. Rated 600V. Temperature rating 90 degrees C.
Item #: 341185
CAT #: GP-500WC
UPC: 662381003065
Category:
Aluminum Tap Lugs
Company wide:
NSI Tork
Dble Screw Lug 800-300 Mcm
Nsi 800ll2 800-300 Mcm 2 Screw Lug Mounting Hole 1 3/4 Center To Center
Item #: 728926
CAT #: 800LL2
UPC: 662381001702
Category:
3-Conductor Aluminum Mechanical Lugs
Company wide:
NSI Tork
NSI 3-350L2/L4 NEMA PANELBOARD LUG
NSI 3-350L2/L4 NEMA PANELBOAR
Item #: 730708
CAT #: 3-350L2/L4
UPC: 662381001511
Category:
3-Conductor Aluminum Mechanical Lugs
Company wide:
NSI Tork
NSI 250SR ALUMINUM SPLICER RE
NSI 250SR ALUMINUM SPLICER RE
Item #: 85431
CAT #: 250SR
UPC: 662381002334
Category:
Aluminum Splice Reducing Lugs
Company wide:
NSI Tork
Terminal Lug 500-4/0 Bronze 4 Port
Cast Bronze Terminal Lug 500 - 300 MCM 3 Port 4 Mounting HolesCopper Terminal Lugs are made of high copper alloy. They are used for joining a wide range of cables or terminal blocks.
Item #: 496841
CAT #: TL500-3L4
UPC: 662381005908
Category:
3-Conductor Aluminum Mechanical Lugs
Company wide:
NSI Tork
GUTTER TAP
NSI GP-750WC 750 MCM PARALLEL
Item #: 1092750
CAT #: GP-750WC
UPC: 662381003072
Category:
Aluminum Tap Lugs
Company wide:
NSI Tork
O Die Tap Covers
Nsi C5 Insulating Covers
Item #: 2624748
CAT #: C5
UPC: 662381011114
Category:
Aluminum Tap Lugs
Company wide:
NSI Tork
NSI 3-1000LL4 ALUMINUM DOUBLE LUG (
NSI 3-1000LL4 ALUMINUM DOUBLE
Item #: 2296904
CAT #: 3-1000LL4
UPC: 662381001757
Category:
3-Conductor Aluminum Mechanical Lugs
Company wide:
NSI Tork
NSI 2-350L4 Nema Panel Lug (2) 350-
NSI 2-350L4 LUG 350 MCM-6 AWG
Item #: 890047
CAT #: 2-350L4
UPC: 662381026958
Category:
2-Conductor Aluminum Mechanical Lugs
Company wide:
NSI Tork
Nema Panel Lug (3)600-2
3 Port Panelboard Lug 600 MCM - 2 AWG Panelboard style for multi-conductor with NEMA mounting hole spacing for turn prevent and secureness. Made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. For use with copper or aluminum conductors. Rated 600 volts (2000V max per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C. All hole spacing is NEMA standard of 1.750".
Item #: 289160
CAT #: 3-600L2/L4
UPC: 662381001528
Category:
3-Conductor Aluminum Mechanical Lugs
Company wide:
NSI Tork
Splicer Reducer 1/0-14
Aluminum Splicer Reducer 1/0-14 AWG Aluminum Splicer Reducers are used for splicing two copper or aluminum wires of equal or different sizes. Made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600 volts (2000V max. per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C.
Item #: 110209
CAT #: 1/0SR
UPC: 662381002310
Category:
Aluminum Splice Reducing Lugs
Company wide:
NSI Tork
Single Copper Lug 4-14
Single Copper Lug 4-14 AWG Copper connector made from tubular copper. Steel Screw. Suitable for use with copper wire only. 600V (2000V max. per UL486B). Ul 486A/B Listed Wire Connector. Temperature rating 90 degrees C.
Item #: 658423
CAT #: 4TC-1
UPC: 662381005069
Category:
1-Conductor Copper Mechanical Lugs
Company wide:
NSI Tork
2 Awg Parallel Tap Conn.
Nsi Gp-2 2-12 Str parallel Ot T Tap Connector
Item #: 1113137
CAT #: GP-2
UPC: 662381002501
Category:
Aluminum Tap Lugs
Company wide:
NSI Tork
750 MCM Parallel Tap Conn.
750 MCM Parallel "T" Tap Connector Excellent for tapping off main conductor without cutting due to lay-in feature. Perpendicular tap allows for parallel or "T" tap configuration. Electro-tin plated for low contact resistance. Rated 600V. Temperature rating 90 degrees C.
Item #: 32129
CAT #: GP-750
UPC: 662381002563
Category:
Aluminum Tap Lugs
Company wide:
NSI Tork
NSI GP-250 250MCM PARALLEL TAP CONN
NSI GP-250 250MCM PARALLEL TA
Item #: 1646043
CAT #: GP-250
UPC: 662381002532
Category:
Aluminum Tap Lugs
Company wide:
NSI Tork
600-2 AWG Dble Screw Lug
1 Port Panelboard Lug 600 MCM - 2 AWG Large size set screw connectors with multiple mounting holes for a secure, turn-prevent connection. Made of 6061T-6 aluminum alloy. Tin plated for low contact resistance. For use with copper or aluminum conductors. 600V (2000V max, per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C. All hole spacing is NEMA standard of 1.75".
Item #: 409702
CAT #: 600LL2
UPC: 662381001696
Category:
Aluminum Panelboard Lugs
Company wide:
NSI Tork
AL Lay In Connector 3/0-6
Lay In Connector 3/0 - 6 AWG Lay-in connectors offer the ultimate in flexibility. Excellent for grounding and continuous loop applications. Made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600V (2000V max. per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C.
Item #: 600321
CAT #: GLA-000
UPC: 662381001924
Category:
Aluminum Lay-In Lugs
Company wide:
NSI Tork
NSI 8-350L8 Trans Lug (8) 350-6 AWG
NSI 8-350L8 LUG 350 MCM-6 AWG
Item #: 1104430
CAT #: 8-350L8
UPC: 662381026996
Category:
4-Conductor Aluminum Mechanical Lugs
Company wide:
NSI Tork
NSI 1000LL2 DOUBLE SCREW LUG 1000-5
NSI1000LL2 1000-500 LUG
Item #: 1123798
CAT #: 1000LL2
UPC: 662381001719
Category:
Aluminum Panelboard Lugs
Company wide:
NSI Tork
Heavy Duty Dual Rated Transformer Lugs 350 MCM - 6 AWG
NSI 4-350LL6 LUG 350 MCM-6 AW
Item #: 991190
CAT #: 4-350LL6
UPC: 662381027085
Category:
4-Conductor Aluminum Mechanical Lugs
Company wide:
NSI Tork
Step Panel Lug (4)800-300
4 Port Stacked Lug 800 - 300 MCM Stacked Lugs are large size set screw connectors with wire holes stacked on top of each other to minimize the width of the connector. Made of 6061T-6 aluminum alloy. Tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600 volts (2000V max. per UL486B). UL486A/B Listed. Temperature rating 90 degrees C. Mounting hole spacing is NEMA standard of 1.75".
Item #: 167480
CAT #: 800T-4
UPC: 662381001870
Category:
4-Conductor Aluminum Mechanical Lugs
Company wide:
NSI Tork
Trans Lug (4) 600-2 AWG 6 Mtg Holes
4 Port Aluminum Dual Rated Transformer Lug 600 MCM - 2 AWG Aluminum Dual Rated Transformer Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy for superior electrical and mechanical performance. Two set screws per wire hole ensure an exceptional connection. Electro-tin plated for low resistance. For use with copper or aluminum conductors. Mounting hole spacing is NEMA 1-3/4". Meets or exceeds ANSI C119.4 Class A. Rated 600 Volts. Temperature Rating 90 degrees C.
Item #: 600801
CAT #: 4-600L6
UPC: 662381027023
Category:
4-Conductor Aluminum Mechanical Lugs
Company wide:
NSI Tork
Turn Prevent Lug 350-6
Dual Rated Turn Prevent Lug 350 MCM - 6 AWG Dual Rated Turn Prevent Lugs are made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. For use with both copper and aluminum conductors. Rated 600V (2000V max. per UL486B). UL 486A/B Listed. Temperature Rating 90 degrees C.
Item #: 1024369
CAT #: 350TP
UPC: 662381002426
Category:
1-Conductor Aluminum Mechanical Lugs
Company wide:
119 Items found