Search results

1 Found
ABB Amps: 170
ABB

Softstarter, 170A, 208 - 690VAC, 100 - 250VAC Control, 3PH

Item #: 965451
CAT #: PSTX170-690-70
UPC:
Sign In or Register to view pricing and more.
ABB

Softstarter, 170A, 208 - 690VAC, 100 - 250VAC Control, 3PH

Softstarter PSTX170-690-70 has a rated maximum operational current of 170 A with an operating voltage span from 208...690 V AC. The rated control voltage is between 100...250 V AC at 50/60 Hz. PSTX features a three-phase control soft start and stop through a voltage or a torque ramp. It has built-in bypass for easy installation and energy saving. A RUN, TOR and Event signal is available from relay outputs in NO (normally open state). The PSTX has functions such as current limit, kickstart, analog output, EOL, motor heating and pump cleaning. PSTX also features features jog, braking, stand-still brake, diagnostics, sequence start and emergency/fire pump mode as standard
Item #: 965451
CAT #: PSTX170-690-70
UPC:
Sign In or Register to view pricing and more.
Page 1 of 1
1 Item found