Search results

965,647 Found
Hubbell-Raco

4" Square Box, Welded, 2-1/8" Depth, 1/2 and 3/4" Knockouts, Steel

Item #: 36229
CAT #: 232
UPC: 050169902325
Company wide:
Multiple

3/4" EMT Conduit, Steel, 10' Length

Item #: 49014
CAT #: 075
UPC: 980010020024
Company wide:
Multiple

NM-B - 14-2 Solid Copper White 250'

Item #: 65246
CAT #: RMX142WG250CL
UPC: 980100163006
Company wide:
Multiple

NM-B - 12/2 Solid Copper Yellow

Item #: 65015
CAT #: RMX122WG250CL
UPC: 980100163051
Company wide:
Hubbell-Raco

4" Square Cover, 0-Device, Cover, No Raise, Drawn, Metallic

Item #: 35489
CAT #: 752
UPC: 050169907528
Company wide:
Multiple

12/2 w/Ground, MC, Aluminum Armor, Solid

Item #: 64419
CAT #: MCAL122SOLWG250CL
UPC: 980100347024
Company wide:
Multiple

1/2" EMT Conduit, Steel, 10' Length

Item #: 49250
CAT #: 050
UPC: 980010020017
Company wide:
Hubbell-Raco

Weatherproof Cover, 2-Gang, Blank, Aluminum, Gray

Item #: 50814
CAT #: 5175-0
UPC: 050169517505
Company wide:
Multiple

2" PVC Male Terminal Adapter.

Item #: 31241
CAT #: 200MA
UPC: 980060062067
Company wide:
3M

General Use Vinyl Electrical Tape, Multi-Purpose, Black, 3/4" x 60'

Item #: 1708003
CAT #: 165BK4A
UPC: 076308925680
Company wide:
Leviton

15A TR Residential Grade Duplex Receptacle, 5-15R, White

Item #: 18280
CAT #: T5320-W
UPC: 078477381618
Company wide:
Multiple

1" PVC Conduit, 10' Length, Schedule 40, Gray, Bell End

Item #: 43232
CAT #: 100
UPC: 980060060032
Company wide:
Leviton

15A TR Residential Grade GFCI Receptacle, 5-15R, White

Item #: 851407
CAT #: GFTR1-W
UPC: 078477479711
Company wide:
Multiple

10 AWG THHN/THWN-2 Stranded Copper, Green 500'

Item #: 68536
CAT #: THHN10STRGRN500RL
UPC: 980100230401
Company wide:
Multiple

3/4" PVC Conduit, 10' Length, Schedule 40, Gray, Bell End

Item #: 43293
CAT #: 075
UPC: 980060060025
Company wide:
Eaton

Breaker, 20A, 2P, 120/240VAC, Type BR, 10 kAIC

Item #: 4084
CAT #: BR220
UPC: 786676362856
Company wide:
Hubbell-Raco

Weatherproof Box, 1 Gang, (3) 1/2" Outlets, 2" Depth, Aluminum Die Cast

Item #: 51844
CAT #: 5320-0
UPC: 050169532003
Company wide:
Multiple

2" PVC Conduit, 10' Length, Schedule 40, Gray, Bell End

Item #: 43435
CAT #: 200
UPC: 980060060063
Company wide:
Multiple

1" EMT Conduit, Steel, 10' Length

Item #: 49230
CAT #: 100
UPC: 980010020031
Company wide:
Multiple

12 AWG THHN/THWN-2 Stranded Copper, Green, 500'

Item #: 68955
CAT #: THHN12STRGRN500RL
UPC: 980100229405
Company wide:
Leviton

Single-Pole Toggle Switch, 15A, 120VAC, Residential, White

Item #: 43063
CAT #: 1451-2W
UPC: 078477778203
Company wide:
Multiple

10 AWG THHN/THWN-2 Stranded Copper, Black, 500'

Item #: 68873
CAT #: THHN10STRBLK500RL
UPC: 980100230005
Company wide:
Multiple

12 AWG THHN/THWN-2 Stranded Copper, White, 500'

Item #: 68976
CAT #: THHN12STRWHT500RL
UPC: 980100229108
Company wide:
Enphase

Q Landscape Cable

Item #: 1093894
CAT #: Q-12-17-240
UPC:
Company wide:
Hubbell-Raco

4" Square Box, Welded, 2-1/8" Depth, 1/2 and 3/4" Knockouts, Steel

4 Inch Square Box With Raised Ground, Welded, 2-1/8 Inch Depth, Side Knockouts: (8) 1/2 Inch, (4) 1/2 and 3/4 Inch, Bottom Knockouts: (2) 1/2 Inch, (2) 1/2 and 3/4 Inch, 30.300 Cubic Inches, Steel
Item #: 36229
CAT #: 232
UPC: 050169902325
Company wide:
Multiple

3/4" EMT Conduit, Steel, 10' Length

3/4 Inch EMT Conduit, Steel, 10 Foot Length
Item #: 49014
CAT #: 075
UPC: 980010020024
Company wide:
Multiple

NM-B - 14-2 Solid Copper White 250'

(2) 14 AWG Conductors and (1) 14 AWG Ground, NM-B, Solid Copper Conductor, PVC Jacket, 90°C Insulation, 600V, White, 250 ft. Package, Non-Metallic Sheathed Cable
Item #: 65246
CAT #: RMX142WG250CL
UPC: 980100163006
Category: 14 AWG NM-B
Company wide:
Multiple

NM-B - 12/2 Solid Copper Yellow

(2) 12 AWG Conductors and (1) 12 AWG Ground, NM-B, Solid Copper Conductor, 90°C Insulation, 600V, Yellow, 250 ft. Package, Non-Metallic Sheathed Cable
Item #: 65015
CAT #: RMX122WG250CL
UPC: 980100163051
Category: 12 AWG NM-B
Company wide:
Hubbell-Raco

4" Square Cover, 0-Device, Cover, No Raise, Drawn, Metallic

4" Square Cover, 0-Device, Cover, No Raise, Drawn, Metallic.
Item #: 35489
CAT #: 752
UPC: 050169907528
Company wide:
Multiple

12/2 w/Ground, MC, Aluminum Armor, Solid

12/2 Copper Conductors with Ground, 600V, Interlocked Aluminum Armor, Solid, 250 ft. Coil. Wire Colors (120 Volt): Black, White, Green. O.D.: .460"
Item #: 64419
CAT #: MCAL122SOLWG250CL
UPC: 980100347024
Company wide:
Multiple

1/2" EMT Conduit, Steel, 10' Length

1/2 Inch EMT Conduit, Steel, 10 Foot Length
Item #: 49250
CAT #: 050
UPC: 980010020017
Company wide:
Hubbell-Raco

Weatherproof Cover, 2-Gang, Blank, Aluminum, Gray

Weatherproof Cover, 2-Gang, Vertical/Horizontal Mount, Blank (Box Mount), Die Cast, Gray
Item #: 50814
CAT #: 5175-0
UPC: 050169517505
Company wide:
Multiple

2" PVC Male Terminal Adapter.

2" PVC Male Terminal Adapter.
Item #: 31241
CAT #: 200MA
UPC: 980060062067
Company wide:
3M

General Use Vinyl Electrical Tape, Multi-Purpose, Black, 3/4" x 60'

3M™ Temflex™ General Use Vinyl Electrical Tape, Multi-Purpose, Black, 3/4 in x 60 ft (19 mm x 18 m), 6 mil, 100 Rolls/Case
Item #: 1708003
CAT #: 165BK4A
UPC: 076308925680
Company wide:
Leviton

15A TR Residential Grade Duplex Receptacle, 5-15R, White

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Tamper Resistant, Duplex Receptacle, Straight Blade, Grounding, Quickwire Push-In & Side, Standards and Certifications: UL/CSA, Warranty: 2 Year Limited, White, 2008 NEC Compliant
Item #: 18280
CAT #: T5320-W
UPC: 078477381618
Company wide:
Multiple

1" PVC Conduit, 10' Length, Schedule 40, Gray, Bell End

1 Inch PVC Conduit, 10 Foot Length, Schedule 40, Gray, Bell End
Item #: 43232
CAT #: 100
UPC: 980060060032
Company wide:
Leviton

15A TR Residential Grade GFCI Receptacle, 5-15R, White

GFCI Receptacle, SmartLock Pro Slim Series, Tamper Resistant, Commercial/Residential Grade, NEMA 5-15R,15 Amp, 125 Volt, 20 Amp Feed-Through, Back and Side Wired, White, Includes Nylon Wallplate/Faceplate, Screws And Self-Grounding Clip
Item #: 851407
CAT #: GFTR1-W
UPC: 078477479711
Company wide:
Multiple

10 AWG THHN/THWN-2 Stranded Copper, Green 500'

10 AWG, THHN/THWN-2, Stranded Copper, 600V, Green, 500 Foot Reel
Item #: 68536
CAT #: THHN10STRGRN500RL
UPC: 980100230401
Company wide:
Multiple

3/4" PVC Conduit, 10' Length, Schedule 40, Gray, Bell End

3/4 Inch PVC Conduit, 10 Foot Length, Schedule 40, Gray, Bell End
Item #: 43293
CAT #: 075
UPC: 980060060025
Company wide:
Eaton

Breaker, 20A, 2P, 120/240VAC, Type BR, 10 kAIC

Breaker, 20 Amp, 2-Pole, BR Plug-On, 10 kAIC, Wire Size #14-4, 120/240 Volt AC
Item #: 4084
CAT #: BR220
UPC: 786676362856
Company wide:
Hubbell-Raco

Weatherproof Box, 1 Gang, (3) 1/2" Outlets, 2" Depth, Aluminum Die Cast

Weatherproof Box, 1-Gang, Die Cast. Depth: 2". (3) 1/2" Threaded Outlets (1 in each end, 1 in back), Cubic Inches: 17.5". Includes: (2) Closure Plugs & Ground Screw. Gray, Box Quantity: 20
Item #: 51844
CAT #: 5320-0
UPC: 050169532003
Company wide:
Multiple

2" PVC Conduit, 10' Length, Schedule 40, Gray, Bell End

2 Inch PVC Conduit, 10 Foot Length, Schedule 40, Gray, Bell End
Item #: 43435
CAT #: 200
UPC: 980060060063
Company wide:
Multiple

1" EMT Conduit, Steel, 10' Length

1 Inch EMT Conduit, Steel, 10 Foot Length
Item #: 49230
CAT #: 100
UPC: 980010020031
Company wide:
Multiple

12 AWG THHN/THWN-2 Stranded Copper, Green, 500'

12 AWG, THHN/THWN-2, Stranded Copper, 600V, Green, 500 ft. Reel
Item #: 68955
CAT #: THHN12STRGRN500RL
UPC: 980100229405
Company wide:
Leviton

Single-Pole Toggle Switch, 15A, 120VAC, Residential, White

15 Amp, 120 Volt, Toggle Framed Single-Pole AC Quiet Switch, Residential Grade, Grounding, Quickwire Push-In & Side Wired, White
Item #: 43063
CAT #: 1451-2W
UPC: 078477778203
Company wide:
Multiple

10 AWG THHN/THWN-2 Stranded Copper, Black, 500'

10 AWG, THHN/THWN-2, Stranded Copper, 600V, Black, 500 ft. Reel.
Item #: 68873
CAT #: THHN10STRBLK500RL
UPC: 980100230005
Company wide:
Multiple

12 AWG THHN/THWN-2 Stranded Copper, White, 500'

12 AWG, THHN/THWN-2, Stranded Copper, 600V, White, 500 ft. Reel.
Item #: 68976
CAT #: THHN12STRWHT500RL
UPC: 980100229108
Company wide:
Enphase

Q Landscape Cable

Trunk Cable, Landscape Type for 60 cell modules, 240V AC, Connector Spacing: 6.5 ft. Order By Number of Connectors
Item #: 1093894
CAT #: Q-12-17-240
UPC:
Company wide:
Over 965,647 Items found