Search results
3,845 Items found
OZ Gedney
3-1/2 IN GNDG INSUL BSHG W/LUG
Item #: 652841
CAT #: IBC-350LS-4AC
UPC: 783126303933
Company wide:
OZ Gedney
5 IN GNDG INSUL BSHG W/LUG
Item #: 446306
CAT #: IBC-500L-4AC
UPC: 783126303544
Company wide:
OZ Gedney
3/4 IN STR STRAIN RLF CONN
Item #: 205958
CAT #: SR-75-250
UPC: 783126506587
Company wide:
OZ Gedney
OZG EYDX-250 2-1/2 IN 40 PERCENT DR
Item #: 658265
CAT #: EYDX-250
UPC: 783126114331
Company wide:
OZ Gedney
OZG ECGJH-400-36 4 X 36 IN FLEX CPL
Item #: 863884
CAT #: ECGJH-400-36
UPC: 783126143843
Company wide:
OZ Gedney
1-1/2 IN EDGE TYPE COND CLAMP
Item #: 328393
CAT #: UEC-150G
UPC: 783126550702
Company wide:
OZ Gedney
OZG ECGJH-300-33 3 X 33 IN FLEX CPL
Item #: 434900
CAT #: ECGJH-300-33
UPC: 783126143768
Company wide:
OZ Gedney
OZG CG-3675 3-1/2 IN PIPE GND CONN
Item #: 1135720
CAT #: CG-3675
UPC: 783126092172
Company wide:
OZ Gedney
OZG EYA-400A 4 IN HOR/VERT SEALING
Item #: 545511
CAT #: EYA-400A
UPC: 783126056853
Company wide:
OZ Gedney
OZG GUAE-50A HAZ LOC COND OUTL BX A
Item #: 1280201
CAT #: GUAE-50A
UPC: 783126056709
Company wide:
OZ Gedney
OZG MKGC350A 3-1/2 IN CVR/GSKT COND
Item #: 1054471
CAT #: MKGC350A
UPC: 783126101836
Company wide:
OZ Gedney
OZG NJBEW161606 JUNCTION BOX
Item #: 751182
CAT #: NJBEW161606
UPC: 783126985412
Company wide:
OZ Gedney
OZG NEPGA PUSHBUTTON GRN 1NO SHORT
Item #: 859605
CAT #: NEPGA
UPC: 783126979589
Company wide:
OZ Gedney
2-1/2 IN 2 SCREW CONN INSUL
Armored Cable/Flexible Conduit Connector, Trade Size 2-1/2 Inch, Cable Opening Single, Cable/Conduit Type Armored Cable/Metal Clad Cable/Non-Metallic Cable/SE Cable/Flexible Metal Conduit, Cord Size 2-7/16 to 3 Inch, Installation (2) Screw, Clamp, Throat Type Insulated, Material Electro Zinc Plated Malleable Iron, Approval UL 514B, CSA C22.2, Includes Locknut, Used On Armored Cable/Flexible Metal Conduit, Applicable Standard Federal Specification W-F-406E, NEMA FB-1
Item #: 321149
CAT #: KC-250T
UPC: 783126315400
Company wide:
OZ Gedney
1-1/4 IN 90 DEG EMT LONG ELB
EMT Conduit Connector, Type 90 Deg Gland Compression, Long Sweep, Trade Size 1-1/4 Inch, Diameter 2-3/16 Inch, Thread Length 1-11/16 Inch, Material Zinc Plated Malleable Iron, Constructional Feature Concrete-Tight, Approval UL 514B, CSA C22.2, Used On EMT Conduit, Applicable Standard Federal Specification W-F-408E, Wire Radius 2-1/4 Inch
Item #: 534118
CAT #: 3125-W
UPC: 783126840308
Company wide:
OZ Gedney
3-1/2 IN GNDG INSUL BSHG W/LUG
Conduit Hardware, Bushings, Insulating, Trade Size: 3 1/2 Inch, Material: Malleable Iron, Connection Type: Set-Screw, Maximum Temperature Rating: 150 Degree C, Features: For Rigid and IMC, With Aluminum Lug, Outside Diameter: 4 1/2 Inch, Width: 1 Inch, Grounding Wire Size Minimum: 14 AWG
Item #: 652841
CAT #: IBC-350LS-4AC
UPC: 783126303933
Company wide:
OZ Gedney
THRUWALL ENTRANCE SEAL
Through Wall/Floor Sealing Assembly, Constructional Feature Watertight, Corrosion Resistant, Trade Size 3 Inch (Conduit/Steel Pipe), Outer Diameter 3.5 Inch (Conduit/Steel Pipe), Wall Thickness 4-3/8 to 14 Inch, Material Hot Dip Galvanized Alkyd Enamel Coating Malleable/Ductile Iron (Body), PVC Coated Steel (Pressure Ring), Neoprene (Grommet), Used On Sealing Around Conduit, Pipe/Tubing Passing Through a Wall or Floor, Includes Grommet, Ring, Sleeve, (4) Clamp Screw
Item #: 455362
CAT #: FSK-30-350
UPC: 783126011647
Company wide:
OZ Gedney
5 IN GNDG INSUL BSHG W/LUG
OZ-Gedney Type IBC-L-AC Insulated Grounding Bushing With Lug, Size: 5 IN, Malleable Iron Body, Aluminum Lug, Steel Clamping Screw And Set Screws, Finish: Zinc Plated Body, Tin Plated Lug, Zinc Plated Clamping Screw And Set Screws, Connection: Threaded, 150 DEG C, 14 - 4 AWG Grounding Wire, 6-1/16 IN Outside Diameter, 1-1/4 IN Width, 3-5/8 IN Turning Radius With Lug, Third Party Certification: UL File Number E-24264, CSA 009795, Applicable Third Party Standards: UL 467, CSA C22.2 No.41, Federal Specification W-F-408E, NEMA : FB-1, For Rigid Conduit And IMC
Item #: 446306
CAT #: IBC-500L-4AC
UPC: 783126303544
Company wide:
OZ Gedney
6 IN HDG INSUL GNDG BSHG
Conduit Hardware, Bushings, Insulating, Trade Size: 6 Inch, Material: Hot Dip/Mechanical Galvanized, Connection Type: Set-Screw, Maximum Temperature Rating: 150 Degree C, Features: For Rigid, IMC, EMT, Outside Diameter: 7 3/8 Inch, Width: 1 3/8 Inch, Grou
Item #: 253949
CAT #: HBLG-6122
UPC: 783126270662
Company wide:
OZ Gedney
2 IN COND SEALING BSHG
Conduit Sealing Bushing, Conduit Size 2 Inch, Wire Size (1) 1.53 Inch/(2) 0.81 Inch/(3) 0.73 Inch/(4) 0.65 Inch, Diameter 2-13/16 Inch, Height 1-1/8 Inch, Material Hot Dip Galvanized Malleable/Ductile Iron (Locking Collar), Canvas Bakelite (Sealing Disc), Approval CSA, Application Damp/Corrosive/Hot/Cold Air/Dust Atmosphere
Item #: 437927
CAT #: KR-200
UPC: 783126014235
Company wide:
OZ Gedney
3/4 IN STR STRAIN RLF CONN
OZ-Gedney Type SR Grip-Tite Strain Relief Straight Connector, Size: 3/4 IN, Conductor Range: 0.156 - 0.25 IN, Malleable Iron Body And Gland Nut, Nylon Gripper, Neoprene Grommet, PVC Or Buna-N Sealing Ring, Steel Locknut, Finish: Zinc Plated Body
Item #: 205958
CAT #: SR-75-250
UPC: 783126506587
Company wide:
OZ Gedney
1-1/4 IN INSUL SSCR BSHG
Conduit Hardware, Bushings, Insulating, Trade Size: 1 1/4 Inch, Material: Malleable Iron, Connection Type: Set-Screw Threadless, Maximum Temperature Rating: 150 Degree C, Features: For Rigid and IMC, Outside Diameter: 2 1/8 Inch, Width: 3/4 Inch
Item #: 205995
CAT #: IBC-125S
UPC: 783126301755
Company wide:
OZ Gedney
3 IN STR STRAIN RLF CONN
OZ-Gedney Type SR Gold Seal Strain Relief Straight Connector, Size: 3 IN, Conductor Range: 1.8 - 2.1 IN, Malleable Iron, PVC Grommets, Finish: Zinc Plated, 90 DEG C, Connection: MNPT, 2.44 IN Throat Inside Diameter, 1-1/8 IN Thread Length, Dimens
Item #: 450525
CAT #: SR-30021
UPC: 783126508857
Company wide:
OZ Gedney
1-1/2 X 18 IN FLEX CPLG
Flexible Conduit Coupling, Trade Size 1-1/2 Inch, Fitting Material Bronze End, Malleable Iron Union, Steel Nipple, Material Bronze Braid, Brass Core/Tube, End Type (1) UNF Female Union, (1) Nipple, Length 18 Inch, Enclosure Class I Div 1 and 2 Group D, Class I Zone 1 and 2 Group IIA, Class II Div 1 and 2 Group E F G, Class III, Approval UL 866, CSA C22.2, Applicable Standard NEC, Application Hazardous Location, Wet Location, Maximum Temperature Rating 300 Deg F, Includes Insulating Liner, Removable Close Nipple
Item #: 401348
CAT #: ECLK-150-18
UPC: 783126119237
Company wide:
OZ Gedney
5 IN BONDING LOCKNUT
Conduit Bonding Locknut, Installation Threaded, Trade Size 5 Inch, Diameter 7 Inch, Thickness 1/2 Inch, Material Zinc Electroplated Steel, Approval UL 467, Used On Rigid Conduit/IMC, Applicable Standard Federal Specification W-F-408E, NEMA FB-1
Item #: 662504
CAT #: 112
UPC: 783126750553
Company wide:
OZ Gedney
OZG EYDX-250 2-1/2 IN 40 PERCENT DR
OZG EYDX-250 2-1/2" 40 PERCEN
Item #: 658265
CAT #: EYDX-250
UPC: 783126114331
Company wide:
OZ Gedney
OZG ECGJH-400-36 4 X 36 IN FLEX CPL
OZG ECGJH-400-36 4 X 36" FLEX
Item #: 863884
CAT #: ECGJH-400-36
UPC: 783126143843
Company wide:
OZ Gedney
3/4 IN STR STRAIN RLF CONN
OZ-Gedney Type SR Gold Seal Strain Relief Straight Connector, Size: 3/4 IN, Conductor Range: 0.9 - 1 IN, Malleable Iron, PVC Grommets, Finish: Zinc Plated, 90 DEG C, Connection: MNPT, 0.8 IN Throat Inside Diameter, 7/16 IN Thread Length, Dimension
Item #: 697424
CAT #: SR-7510
UPC: 783126507805
Company wide:
OZ Gedney
3 IN IRON COND BODY TYPE T
OZ-Gedney Spec 5 Type T Conduit Body, 3 IN Hub, Length: 15-1/8 IN, 4-3/4 IN Height, Malleable Iron, Finish: Zinc Electroplated With Aluminum Enamel, Connection: Tapered FNPT, 3 (4/0 AWG) Conductors, 173 CU-IN Volume, Third Party Certification: UL File Number E-18095, CSA 009795, Applicable Third Party Standards: UL 514A, CSA C22.2 No.18, Federal Specification Number A-A-50563, Hazardous Locations: Class 1, Division 2 Per NEC Section 501-4(B), NEMA : FB-1, FB-2.10, For Rigid Conduit And IMC
Item #: 279242
CAT #: T300
UPC: 783126518269
Company wide:
OZ Gedney
1-1/2 IN EDGE TYPE COND CLAMP
1-1/2 IN EDGE TYPE COND CLAMP
Item #: 328393
CAT #: UEC-150G
UPC: 783126550702
Company wide:
OZ Gedney
OZG ECGJH-300-33 3 X 33 IN FLEX CPL
OZG ECGJH-300-33 3 X 33" FLEX
Item #: 434900
CAT #: ECGJH-300-33
UPC: 783126143768
Company wide:
OZ Gedney
OZG CG-3675 3-1/2 IN PIPE GND CONN
OZG CG-3675 3-1/2" PIPE GND C
Item #: 1135720
CAT #: CG-3675
UPC: 783126092172
Company wide:
OZ Gedney
OZG EYA-400A 4 IN HOR/VERT SEALING
OZG EYA-400A 4" HOR/VERT SEAL
Item #: 545511
CAT #: EYA-400A
UPC: 783126056853
Company wide:
OZ Gedney
OZG GUAE-50A HAZ LOC COND OUTL BX A
OZG GUAE-50A HAZ LOC COND OB
Item #: 1280201
CAT #: GUAE-50A
UPC: 783126056709
Company wide:
OZ Gedney
OZG MKGC350A 3-1/2 IN CVR/GSKT COND
OZG MKGC350A 3-1/2" CVR/GSKT
Item #: 1054471
CAT #: MKGC350A
UPC: 783126101836
Company wide:
OZ Gedney
OZG NJBEW161606 JUNCTION BOX
OZG NJBEW161606 JUNCTION BOX
Item #: 751182
CAT #: NJBEW161606
UPC: 783126985412
Company wide:
OZ Gedney
OZG NEPGA PUSHBUTTON GRN 1NO SHORT
OZG NEPGA PUSHBUTTON GRN 1NO
Item #: 859605
CAT #: NEPGA
UPC: 783126979589
Company wide:
3,845 Items found