Allied Moulded 9373-FR 4" Ceiling Fan Box, Saddle Type, Depth: 1/2", Non-Metallic

  • Mfr/Brand Name:

    Allied Moulded
  • Mfr Number:

    9373-FR
  • Rexel Part Number:

    105531
  • UPC:

    085339782544

4" Diameter, Ceiling/Fixture Saddle Box, Non-Metallic. Depth: 6",Base Depth: 1/2" Cubic Inches: 16.5". Fan Weight: 70 lbs. Fixture Weight: 110 lbs.

$ 546.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Allied Moulded

Mfr Part # 9373-FR

Rexel Part # 105531

UPC 085339782544

UNSPSC 39121316

Cubic Inches 16.5 in

Diameter 4 in

Material Non-Metallic

Mounting Saddle

Product Depth 6 in

Type New Work

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch