Allied Moulded 9375-FR 4" Ceiling Fan Box, Saddle Type, Depth: 3-3/4", Non-Metallic

  • Mfr/Brand Name:

    Allied Moulded
  • Mfr Number:

    9375-FR
  • Rexel Part Number:

    142341
  • UPC:

    085339792918

4" Diameter, Ceiling/Fixture Saddle Box, Non-Metallic, Depth: 3-13/16. Base Depth: 1/2". Cubic Inches: 14". Fan Weight: 70 lbs. Fixture Weight: 110 lbs. Fixture Rating.

$ 509.25 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Allied Moulded

Mfr Part # 9375-FR

Rexel Part # 142341

UPC 085339792918

UNSPSC 39121316

Cubic Inches 14 in

Diameter 4 in

Material Non-Metallic

Mounting Saddle

Product Depth 3 13/16 in

Type New Work

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch