Arlington FB426 4 1/4" Ceiling Fan Box, Saddle Type, Depth: 2-5/8", Non-Metallic

  • Mfr/Brand Name:

    Arlington
  • Mfr Number:

    FB426
  • Rexel Part Number:

    9461
  • UPC:

    018997721792

4-1/4" Diameter, Press-On Saddle Box, Non-Metallic, Depth: 2-5/8". Cubic Inches: 16". Fan Weight: 70 lbs. Fixture Weight: 200 lbs. For use with: 1/2" or 5/8" Drywall.

$ 600.43 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Arlington

Mfr Part # FB426

Rexel Part # 9461

UPC 018997721792

UNSPSC 39121316

Cubic Inches 16 in

Diameter 4 1/4 in

Material Non-Metallic

Mounting Saddle

Product Depth 2 5/8 in

Type New Work

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch