Allen-Bradley 440E-L22BNSL Switch, Cable Pull, LifeLine 4 Stainless Steel

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    440E-L22BNSL
  • Rexel Part Number:

    34414
  • UPC:

    66207441288

Switch, Cable (Rope) Pull, LifeLine 4 Stainless Steel, 75 meter System Length, with 2 Normally Closed Safety Contacts, Direct Opening Action, 2 Normally Open Auxilliary Contacts, 3 x 12 Pin M23 Connectors

$ 619.02 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 440E-L22BNSL

Rexel Part # 34414

UPC 66207441288

UNSPSC 39122205

Color Red

Family / Style LifeLine

Length 75 m

Opening 3

Type Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch