Allen-Bradley 440G-L07258 Locking Switch, Atlas 5, 24V AC/DC Solenoid, Standard Actuator

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    440G-L07258
  • Rexel Part Number:

    38255
  • UPC:

    61132097763

Switch, GuardMaster, Locking, Atlas 5, 24 Volt AC/DC Solenoid, 2 Normally Closed, Safety Contacts, 1 Normally Open, Auxilliary Contact, 1/2 Inch NPT Adapter

$ 812.88 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 440G-L07258

Rexel Part # 38255

UPC 61132097763

UNSPSC 39122205

Color Red

Family / Style GuardMaster

Thread 1/2 in NPT

Type Switch

Volts AC 24

Volts DC 24

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch