Allen-Bradley 440G-S36044 Locking Switch, 24V AC/DC, Solenoid, Standard Actuator

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    440G-S36044
  • Rexel Part Number:

    47053
  • UPC:

    61132049360

Switch, GuardMaster, Locking, Standard Actuator, 24 Volt AC/DC Solenoid, 2 Normally Closed, Safety Contacts, 1 Normally Open, Auxilliary Contact, 1/2 Inch Conduit Opening

$ 575.97 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 440G-S36044

Rexel Part # 47053

UPC 61132049360

UNSPSC 39121501

Color Red

Family / Style GuardMaster

Thread 1/2 in NPT

Type Switch

Volts AC 24

Volts DC 24

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch