Allen-Bradley 440G-S36058 Locking Switch, 24V AC/DC, Solenoid, Standard Actuator

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    440G-S36058
  • Rexel Part Number:

    49826
  • UPC:

    78118005984

Switch, GuardMaster, Locking, Standard Actuator, 24 Volt AC/DC Solenoid, 2 Normally Closed, Safety Contacts, 1 Normally Open, Auxiliary Contact, Conduit Entry, Quick Disconnect

$ 714.04 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 440G-S36058

Rexel Part # 49826

UPC 78118005984

UNSPSC 39121501

Color Red

Family / Style GuardMaster

Type Switch

Volts AC 24

Volts DC 24

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch