Allen-Bradley 440G-T21BNPM-1B Locking Switch, No Actuator, 24V AC/DC Solenoid

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    440G-T21BNPM-1B
  • Rexel Part Number:

    52165
  • UPC:

    66207439498

Switch, GuardMaster, Locking, 24 Volt AC/DC Solenoid, No Actuator, 2 Normally Closed Safety Contacts, 1 Normally Open Auxilliary Contact, M20 Conduit Entry

$ 524.41 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 440G-T21BNPM-1B

Rexel Part # 52165

UPC 66207439498

UNSPSC 39122205

Color Red

Family / Style GuardMaster

Thread M20

Type Switch

Volts AC 24

Volts DC 24

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch